AE110 - 110 CFM 1.3 Sones Fan Energy Star

Broan

  • $135.40 (Each)
  • $135.40 (Each)

In-Stock: 2 available locally (West Ft. Worth, TX) ( change location)
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
AE110
Manufacturer
Broan
Manufacturer's Part Number
AE110
Description
110 CFM 1.3 Sones Fan Energy Star
Ventilation Fan, 26 Gauge Rugged Galvanized Steel, Ceiling Mount, 120 V Ac @ 60 HZ, 23.4 W, 0.3 A, 110 CFM Air Flow, 60 HZ, Round Duct Shape, 4 In Duct Size, White, Polymeric Grill Material, Square Grill Shape, 11-1/2 In (L) X 12 In (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Square Housing Shape, 10 In Overall Length, 9-1/4 In Overall Width, 5-3/4 In Overall Height, 4 In Duct Diameter, Exhaust, 8.8 LB
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fans Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101604 - Fans
UPC/GTIN
026715235292 / 00026715235292
Weight per unit
8.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$135.40 (Each)
Stock Availability
West Ft. Worth
2 (Check another store)
DFW RDC
7
All Stores
133
Resources
Images
 
 
AE110 - Small Image
 
AE110 - Large Image
Specifications Sheets
 
 
AE110 - Specification Sheet
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
26 Gauge Rugged Galvanized Steel
Voltage Rating
120 V ac @ 60 Hz
Wattage
23.4 W
Current Rating
0.3 A
Material, Color, and Finish
Grill Material
Polymeric
Housing Material
Rugged 26 Gauge Galvanized Steel
Dimensions and Weight
Overall Length
10 in
Size
9-1/4 Inch Length x 10 Inch Width x 5-3/4 Inch Height
Descriptions
Product Type
Ventilation Fan
Description
110 CFM 1.3 SONES FAN ENERGY STAR
Long Description
Ventilation Fan, 26 Gauge Rugged Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 23.4 W, 0.3 A, 110 cfm Air Flow, 60 Hz, Round Duct Shape, 4 in Duct Size, White, Polymeric Grill Material, Square Grill Shape, 11-1/2 in (L) x 12 in (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Square Housing Shape, 10 in Overall Length, 9-1/4 in Overall Width, 5-3/4 in Overall Height, 4 in Duct Diameter, Exhaust, 8.8 lb
Short Description
Ventilation Fan, 110 cfm, 26 Gauge Rugged Galvanized Steel, 120 VAC @ 60 Hz, 23.4W, 0.3 A
Special Features
Includes Non-Metallic Damper/Duct Connector
extra long description
WALL TYPE; 9-1/4 INCH LENGTH X 10 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL APPROVAL; 120 VOLT VOLTAGE RATING; 0.3 AMP CURRENT RATING; 110 CFM AIR FLOW RATE; 4 INCH DIAMETER DUCT SIZE; 1 SONES SOUND LEVEL; 11-3/8 INCH LENGTH X 12 INCH WIDTH GRILL SIZE; POLYMERIC GRILL MATERIAL; 105 SQUARE FOOT (ROOM) VENTILATION AREA; POWER RATING 23.4 WATT; CONSTRUCTION SPACE 2 INCH X 6 INCH; INCLUDES ROOM SIDE INSTALLATION; APPLICABLE STANDARD UL (CANADA AND US)
Commodity Description
Exhaust Fans
Additional Information
Power Rating 23.4 Watt; Energy Efficacy 4.71 CFM per Watt; Static Pressure Rating 0.1 Pascal; Includes Radiation Damper; Minimum Construction Space Required 2 Inch x 6 Inch; Duct Material Polymeric
Additional Information
Duct Shape
Round
Duct Size
4 in
Mounting Type
Ceiling Mount
Maximum Air Flow
110 cfm
Grill Finish
White
Housing Shape
Square
Overall Height
5-3/4 in
Grill Shape
Square
Grill Size
11-1/2 in (L) x 12 in (W)
Overall Width
9-1/4 in
Supply/Exhaust
Exhaust
Duct Diameter
4 in
Standards Met
UL Listed;HVI Certified
includes
Non-Metallic Damper/Duct Connector
Made in USA
yes
Sound Level
1.3 SONES
Ventilation Area
105 Square Foot (Bath Room)
Air Flow Rate
110 CFM
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
AE110
GTIN
00026715235292
UPC
026715235292
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Ceiling, 1-Speed
Packaging
Weight
8.8 lb
Weight per each
8.8
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Approval
UL, HVI
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of AE110.
Jump To:

Similar Items

Similar items are close alternatives to AE110, though they may not be 100% alike.

50-80-110 CFM Select DC Fan
  • MFR Part #: AE50110DC
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($223.27) ·
AE50110DC - Broan/Nutone LLC

Check local availability

Total Availability: In Stock

Book Price

$223.27

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat