509 - 180CFM 8" Auto Wall Fan

Broan

  • $161.82 (Each)
  • $161.82 (Each)

In-Stock: 6 available locally (Nacogdoches, TX) (change location)
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
509
Manufacturer
Broan
Manufacturer's Part Number
509
Description
180CFM 8" Auto Wall Fan
8" Fan, 180 CFM, 6.5 Sones, 11-1/2" Square Plastic Grille.
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715022892 / 00026715022892
Weight per unit
12.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$161.82 (Each)
Stock Availability
Nacogdoches
6 (Check another store)
All Stores
26
Resources
Images
 
 
509 - Small Image
 
509 - Large Image
Attachments
 
 
509 - Specification Sheet
Brochures
 
 
509 - Brochure
Other Links
 
 
509 - Other
 
509 - Other
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
180CFM 8" AUTO WALL FAN
Product Type
Fan, Broan, 180 CFM, 11-1/2 In Grille, 14-1/4 In W X 3-1/4 In D
Long Description
8" Fan, 180 CFM, 6.5 Sones, 11-1/2" square plastic grille.
Special Features
Controlled with a separate on-off switch or speed control; Permanently lubricated, thermally protected, plug-in motor; Motor assembly offers fast, easy "twist-lock" installation; Specially designed polymeric fan blade; Contemporary styled grille complements modern decor; Aluminum filter available (Purchase separately); Housing adjusts to fit walls from 4.5 IN to 9.5 IN thick; Rugged steel housing with modern profile on outer weather hood; Long-lasting electrically bonded epoxy coating can be painted to mat
Additional Information
housing dimensions
14-1/4 IN Height X 14-1/4 IN Width X 3-1/4 IN Depth
fan type
Ventilation
Manufacturer Information
Brand
BROAN
GTIN
00026715022892
UPC
026715022892
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Direct Discharge Through Wall Fan
Packaging
Weight per each
12.7
Carton
1
Uses, Certifications, and Standards
Application
For Removing Humidity From Laundry Rooms, Tobacco Smoke From Rec Rooms, Fumes From Workshops Or Cooking Fumes From Kitchens
standard
UL Listed, HVI 2100 Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
6 View Store

A-L

Location Stock Available
Lafayette
1 View Store
These alternate items can be purchased instead of 509.
Jump To:

Similar Items

Similar items are close alternatives to 509, though they may not be 100% alike.

*Phase Out* 8" Room to Room Exhaust Vent Fan
  • Our Part #: 511
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
511 - Broan/Nutone LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat