162 - *Delisted* 70 CFM 1 Bulb Heater W/Ventilator

Broan

  • $86.29 (Each)
  • $86.29 (Each)

In-Stock: 1 available locally (Dumas, TX) (change location)
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
162
Manufacturer
Broan
Manufacturer's Part Number
162
Description
*Delisted* 70 CFM 1 Bulb Heater W/Ventilator
70 CFM, 3.5 Sones; Single-Bulb Heater/Ventilator. Type Ic.
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101809 - Circulation heaters
UPC/GTIN
026715002627 / 00026715002627
Weight per unit
7.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.29 (Each)
Stock Availability
Dumas
1 (Check another store)
Amarillo
0
All Stores
22
Resources
Images
 
 
162 - Small Image
 
162 - Large Image
 
162 - Large Image
Attachments
 
 
162 - Specification Sheet
Brochures
 
 
162 - Brochure
Other Links
 
 
162 - Other
 
162 - Other
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
120
Wattage
300
Current Rating
2.5 A
Material, Color, and Finish
Housing Material
Steel
Color
White
Grill Material
Polymeric
Dimensions and Weight
Length
8-3/8 in
Width
8-1/8 in
Height
6-3/8 in
Descriptions
Product Type
Ventilation Duct Bath Fan
Long Description
Ventilation Duct Bath Fan, 4 in Duct Size, 70 CFM Air Flow, 120 V, 2.5 A, 70 CFM, Infrared Light, 250 W (Light Bulb);9 W, 4.0 Sones Sound Level, 8-3/8 in Length, 8-1/8 in Width, 6-3/8 in Height, Polymeric Grill Material, Steel Housing Material, White, 60 sq.ft (Bathroom) Ventilation Area, 7.4 lb
Special Features
Features: 70 CFM 3.5 Sones; UL Listed For 60 DEG C Wiring (Retrofits); Type IC; Quiet, Highly Efficient Polymeric Blower Wheels; Polymeric Dampers Eliminate Metallic Clatter While Preventing Backdrafts; Polymeric 4.000 IN Round Duct Connectors With Tapered Sleeves Provide Easier, Positive Ducting; Adjustable Mounting Brackets With Keyhole Slots That Span Up To 24.000 IN; Use 250-Watt BR40 Size Infrared Bulbs (Not Included); Use With Broan Model 68 W Or 68 V Two-Function Control (Available Separately); Whit
Features
ventilation duct bath fan, ceiling type;8-3/8 inch l x 8-1/8 inch w x 6-3/8 inch h size;120 v voltage rating;2.5 current rating;no lamp included;infrared lamp type;250 w lamp wattage;70 cfm air flow rate;4 inch dia duct size.
Short Description
Ventilation Duct Bath Fan, 120 V, 2.5 A, 70 CFM
Description
*DELISTED* 70 CFM 1 BULB HEATER W/VENTILATOR
Additional Information
Duct Size
4 in
CFM
70 CFM
Light Type
Infrared
Maximum Air Flow
70 cfm
Power Rating
250 W (Light Bulb);9 W
Sound Level/Sones
4.0 Sones
Ventilation Area
60 sq.ft (Bathroom)
Standards Met
UL;HVI
package quantity
1 CA
Made in USA
yes
Manufacturer Information
Brand
BROAN
Model
162
Manufacturers Part Number
162
GTIN
00026715002627
UPC
026715002627
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Packaging
Weight
7.4 lb
Weight per each
7.4
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Energy-Saving Warmth and Instant Comfort in The Bathroom
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Greater Amarillo Area

Location Stock Available
Dumas
1 View Store

A-L

Location Stock Available
Cabot
3 View Store

M-Z

Location Stock Available
Ruston
1 View Store
Searcy
2 View Store
These alternate items can be purchased instead of 162.
Jump To:

Similar Items

Similar items are close alternatives to 162, though they may not be 100% alike.

70 CFM 1 Bulb Heater W/Ventilator
  • Our Part #: 162M
  • Dumas Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 162M
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($99.52) ·
162M - Broan/Nutone LLC

Dumas Availability: Out Of Stock

Total Availability: In Stock

Book Price

$99.52

Each

QTY:
Each
Add
Double 250W Bulb Heat Lamp  Type Ic
  • Our Part #: 9422P
  • Dumas Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 9422P
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
9422P - Broan/Nutone LLC

Dumas Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat