SC9120B - *Delisted* Combo Smoke/Carbon M0NOXIDE Alarm

BRK

  • $50.61 (Each)
  • $50.61 (Each)

  • $607.32 (Per 12)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
SC9120B
Manufacturer
BRK
Manufacturer's Part Number
SC9120B
Description
*Delisted* Combo Smoke/Carbon M0NOXIDE Alarm
Smoke/Carbon Monoxide Combo Alarm, 0.09 A, 120 V Ac, 85 DB @ 10 FT Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 In Overall Width, 2.0 In Overall Height, 8.5 Oz
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Fire & Alarm Monitors & Systms Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191501 - Smoke detectors
UPC/GTIN
029054513069 / 00029054513069
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.61 (Each)
Standard Packaging
$607.32 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
690
Resources
Images
 
 
SC9120B - Large Image
 
SC9120B - Large Image
 
SC9120B - Large Image
 
SC9120B - Large Image
 
SC9120B - Large Image
 
SC9120B - Small Image
 
SC9120B - Large Image
 
SC9120B - Large Image
 
SC9120B - Large Image
Specifications Sheets
 
 
SC9120B - Specification Sheet
Attachments
 
 
SC9120B - Specification Sheet
Brochures
 
 
SC9120B - Brochure
Other Links
 
 
SC9120B - Other
 
SC9120B - Other
 
SC9120B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.09 A
Voltage Rating
120 V ac
Material, Color, and Finish
Enclosure Material
Plastic
Color
White
Descriptions
Product Type
Smoke/Carbon Monoxide Combo Alarm
Description
COMBO SMOKE/CARBON M0NOXIDE ALARM
Long Description
Smoke/Carbon Monoxide Combo Alarm, 0.09 A, 120 V ac, 85 dB @ 10 ft Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 in Overall Width, 2.0 in Overall Height, 8.5 oz
Features
Hardwired ionization/CO combination alarm meets new construction requirements.
Short Description
Smoke/Carbon Monoxide Combo Alarm, AC/DC, 0.09 A
Special Features
Latching Alarm Indicator
extra long description
BRK SC9120B 120V AC/DC Smoke/CO Com
Additional Information
Sound Level
85 dB @ 10 ft
Minimum Operating Temperature
+40 °F;+4 °C
Maximum Operating Temperature
+100 °F;+38 °C
alarm type
Smoke Alarm
Sensor Type
Carbon Monoxide
Overall Width
5.6 in
Overall Height
2.0 in
Standards Met
UL 217;UL 2034
package quantity
12 CT
Made in USA
yes
Output Current
0.09 amps (standby/alarm)
Operating Voltage
120V AC 60Hz w/ 9V Alkaline battery backup
Temperature Range
40 Degree F (4 Degree C) to 100 Degree F (38 Degree C)
dimensions
5.6" diameter x 2.0" height
Manufacturer Information
Manufacturers Part Number
SC9120B
Brand
BRK Brands/First Alert
GTIN
00029054513069
UPC
029054513069
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
Combination Smoke & Carbon Monoxide Alarm
Packaging
Weight
8.5 oz
Weight per each
0.61
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Apartment;Dormitory;Hotel;Residential;Institutional;Hospitals;Hotels;Motels;Dormitories and Other Multi-Family Dwellings
environmental conditions
10 percent to 90 percent relative humidity (RH)
Mounting
Electrical junction box, wall or ceiling
standard
UL217, UL2034
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SC9120B.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SC9120B.

Smoke/Carbon Detector
  • Our Part #: SC6120B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SC6120B
  • Manufacturer: BRK Brands/Ademco/First Alert
  • Find: Similar Items
  • Pkg Sizes: 12 ($607.32) ·
SC6120B - BRK Brands/Ademco/First Alert

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$50.61

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to SC9120B, though they may not be 100% alike.

Hardwired Combo Smoke & CO Alarm With Replaceable Battery Backup. Ac 120V Interc...
  • Our Part #: SMIC0100AC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1046871
  • Manufacturer: BRK Brands/Ademco/First Alert
  • Find: Similar Items
  • Pkg Sizes: 12 ($767.88) ·
SMIC0100AC - BRK Brands/Ademco/First Alert

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$63.99

Each

QTY:
Each
Add
Smoke Alarm, 85 DB @ 10 FT Sound Level, White, +40 °F Operating Temperature, +10...
  • Our Part #: 21006377N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 21006377-N
  • Manufacturer: Kidde Safety
  • Find: Similar Items
  • Pkg Sizes: 6 ($390.72) ·
21006377N - Kidde Safety

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$65.12

Each

QTY:
Each
Add
120V AC Smoke/CO Alarm-Contractor Pack
  • MFR Part #: SC9120B6CP
  • GTIN: 00029054007681
  • Manufacturer: BRK
Lower Cost Alternatives

These alternatives to SC9120B are priced for value and offer basic funtionality.

Hardwired Smoke Alarm With Replaceable Battery Backup. Ac 120V Interconnectable ...
  • Our Part #: 9120B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 9120B
  • Manufacturer: BRK Brands/Ademco/First Alert
  • Find: Similar Items
  • Pkg Sizes: 12 ($186.96) ·
9120B - BRK Brands/Ademco/First Alert

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.58

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SC9120B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SC6120B BRK n/a
SC9120B BRK 00029054513069
CD-9775 USI Electric 00042741097758
MICN109 USI Electric 00042741001090
USI-7795 USI Electric 00042741077958

* All prices subject to change.

Begin Live Chat