BRK Logo (Black)

SC9120B Hardwired Smoke and Carbon Monoxide Alarm with Battery Backup

SKU: SC9120B

Hardwired Combo smoke & CO Alarm with replaceable battery backup. AC 120V Interconnectable with Silence and Latching features. Includes Ionization smoke sensing technology, electrochemical carbon monoxide sensor and a 9V battery.

  • 10YR CO Sensor/10YR End of Life
  • Electrochemical Carbon Monoxide Sensor - the most accurate sensor available as compared to other sensing technologies
  • 9V Alkaline Battery Backup
  • Latching alarm indicator - remembers which unit initiated an alarm
  • Two silence features - can silence the low-battery chirp for up to eight hours or temporarily silence an unwanted nuisance alarm
  • End of Life Signal provides audible notification alarms needs to be replaced
Find Replacement Products
Find a Rep

Resources

Specifications

BRK Model SC9120B
Replacement Model SMICO100-AC
Type Combination Smoke & Carbon Monoxide Alarm
Sensor Type Electrochemical, Ionization
Sensor Information Smoke particles of varying number and size are produced in all fires. For maximum protection, use both ionization and photoelectric sensing technologies. Ionization alarms are generally more sensitive to fast flaming fires and photoelectric alarms are generally more sensitive to smoldering fires.
Power Source Hardwired
Includes Hardwire Adaptor Plug
Battery Replaceable Yes
Battery Backup Yes
Backup Battery Type Alkaline
Backup Battery Size 9V
Hardwired Interconnectivity Yes
Sound Level 85dB at 10 feet
Product Height 1.9 in
Product Length 5.6 in
Product Width 5.6 in
Product Weight 0.7 lb
Warranty 10 Years Limited
Features End-of-Life Warning, Battery Backup, Hardwire Quick Connect Plug Included
Ambient Operating Temperature (Min) 40 °F, 4 °C
Ambient Operating Temperature (Max) 100 °, 38 °C
Ambient Relative Humidity (Min) 10% (RH)
Ambient Relative Humidity (Max) 95% (RH)
Approvals and Standards Listed to UL 217 Standard, Listed to UL2034 Standard
UPC Case 10029054513066
View All

Replacement Products