SA520B - 120V Ac/DC Onelink Smoke Alarm-Bridge Unit

BRK

  • $38.87 (Each)
  • $38.87 (Each)

  • $116.61 (Per 3)

In-Stock: 1 available locally (North Austin, TX) (change location)
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
SA520B
Manufacturer
BRK
Manufacturer's Part Number
SA520B
Description
120V Ac/DC Onelink Smoke Alarm-Bridge Unit
Smoke Alarm-Bridge Unit, 120 V Ac, 85 DB @ 10 FT Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.0 In Overall Width, 2.0 In Overall Height, 9.3 Oz
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Fire & Alarm Monitors & Systms Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
46191501 - Smoke detectors
UPC/GTIN
029054002051 / 00029054002051
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.87 (Each)
Standard Packaging
$116.61 (Per 3)
Stock Availability
North Austin
1 (Check another store)
Austin RDC
6
All Stores
227
Resources
Images
 
 
SA520B - Small Image
 
SA520B - Large Image
 
SA520B - Large Image
 
SA520B - Large Image
 
SA520B - Large Image
 
SA520B - Large Image
Specifications Sheets
 
 
SA520B - Specification Sheet
Attachments
 
 
SA520B - Specification Sheet
Brochures
 
 
SA520B - Brochure
Other Links
 
 
SA520B - Other
 
SA520B - Other
 
SA520B - Other
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
120 V ac
Material, Color, and Finish
Enclosure Material
Plastic
Color
White
Descriptions
Features
BRK Wireless Interconnect Alarms provide a cost effective solution when it comes to renovation and retrofit projects where interconnectability is a requirement. Easily interconnect between floors and new to existing construction wirelessly.
Product Type
Smoke Alarm-Bridge Unit
Long Description
Smoke Alarm-Bridge Unit, 120 V ac, 85 dB @ 10 ft Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.0 in Overall Width, 2.0 in Overall Height, 9.3 oz
Short Description
Smoke Alarm-Bridge Unit, 120 VAC, 85 dB @ 10 ft
Special Features
Photoelectric Technology;Mesh Network Communication
extra long description
BRK SA520B 120V AC Wireless Interco
Description
120V AC/DC ONELINK SMOKE ALARM-BRIDGE UNIT
Additional Information
alarm type
Smoke Alarm
Sound Level
85 dB @ 10 ft
Minimum Operating Temperature
+40 °F;+4 °C
Maximum Operating Temperature
+100 °F;+38 °C
Overall Width
5.0 in
Overall Height
2.0 in
Standards Met
UL 217
Made in USA
yes
package quantity
12 CT
Operating Voltage
120V AC 60Hz w/ 3V battery backup
Output Current
120V AC 60Hz w/ 3V battery backup
Temperature Range
40 Degree F (4 Degree C) to 100 Degree F (38 Degree C)
dimensions
5.0" diameter x 2.1" height
Sensor Type
Photo
Manufacturer Information
Manufacturers Part Number
SA520B
Brand
BRK Brands/First Alert
GTIN
00029054002051
UPC
029054002051
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Type
Wireless Smoke Alarm with Voice and Location
Packaging
Weight
9.3 oz
Weight per each
0.74
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Apartment;Dormitory;Hotel;Residential;Institutional;Hospitals;Hotels;Motels;Dormitories and Other Multi-Family Dwellings
environmental conditions
10 percent to 90 percent relative humidity (RH)
Mounting
Electrical junction box, wall or ceiling
standard
UL217
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat