SA511B - *Delisted* Onelink Wireless Battery Smoke W Voice

BRK

  • $52.94 (Each)
  • $52.94 (Each)

  • $635.28 (Per 12)

In-Stock: 1 available locally (New Braunfels, TX) (change location)
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
SA511B
Manufacturer
BRK
Manufacturer's Part Number
SA511B
Description
*Delisted* Onelink Wireless Battery Smoke W Voice
Smoke Alarm, 85 DB @ 10 FT Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.0 In Diameter, 2.0 In Overall Height, Wall/Ceiling Mount, 8.3 Oz
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191501 - Smoke detectors
UPC/GTIN
029054002921 / 00029054002921
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.94 (Each)
Standard Packaging
$635.28 (Per 12)
Stock Availability
New Braunfels
1 (Check another store)
San Antonio RDC
0
All Stores
22
Resources
Images
 
 
SA511B - Large Image
 
SA511B - Small Image
 
SA511B - Large Image
 
SA511B - Large Image
 
SA511B - Large Image
 
SA511B - Large Image
 
SA511B - Large Image
 
SA511B - Large Image
Specifications Sheets
 
 
SA511B - Specification Sheet
Attachments
 
 
SA511B - Specification Sheet
Brochures
 
 
SA511B - Brochure
Other Links
 
 
SA511B - Other
 
SA511B - Other
 
SA511B - Other
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
Plastic
Material, Color, and Finish
Enclosure Material
Plastic
Color
White
Dimensions and Weight
Diameter
5.0 in
Descriptions
Features
BRK Wireless Interconnect Alarms provide a cost effective solution when it comes to renovation and retrofit projects where interconnectability is a requirement. Easily interconnect between floors and new to existing construction wirelessly.
Product Type
Smoke Alarm
Long Description
Smoke Alarm, 85 dB @ 10 ft Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.0 in Diameter, 2.0 in Overall Height, Wall/Ceiling Mount, 8.3 oz
Short Description
Smoke Alarm, 85 dB @ 10 ft, Plastic, White, 5.0 in Diameter
extra long description
BRK SA511B Wireless Interconnect Ba
Description
*DELISTED* ONELINK WIRELESS BATTERY SMOKE W VOICE
Additional Information
Sound Level
85 dB @ 10 ft
Minimum Operating Temperature
+40 °F;+4.4 °C
Maximum Operating Temperature
+100 °F;+38 °C
alarm type
Smoke Alarm
Overall Height
2.0 in
Mounting Type
Wall/Ceiling Mount
Standards Met
UL 217
Made in USA
yes
package quantity
12 PK
Operating Voltage
3V (Two AA) battery
Output Current
3V (Two AA) battery
Temperature Range
40 Degree F (4 Degree C) to 100 Degree F (38 Degree C)
dimensions
5.0" diameter x 2.1" height
Sensor Type
Photo
Manufacturer Information
Manufacturers Part Number
SA511B
Brand
BRK Brands/First Alert
GTIN
00029054002921
UPC
029054002921
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
Wireless Smoke Alarm with Voice and Location
Packaging
Weight
8.3 oz
Weight per each
0.66
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Apartment;Dormitory;Hotel
environmental conditions
10 percent to 90 percent relative humidity (RH)
Mounting
mounts to wall or ceiling
standard
UL217
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:
These alternate items can be purchased instead of SA511B.
Jump To:

Similar Items

Similar items are close alternatives to SA511B, though they may not be 100% alike.

Wireless Smoke W/Voice - Ul 217 8TH
  • Our Part #: 1046774
  • New Braunfels Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SM500V
  • Manufacturer: BRK Brands/Ademco/First Alert
  • Find: Similar Items
  • Pkg Sizes: 12 ($599.88) ·
1046774 - BRK Brands/Ademco/First Alert

New Braunfels Availability: Out Of Stock

Total Availability: In Stock

Book Price

$49.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat