TWB53 - 1" Emt Insulating Bushing

Bridgeport

  • $1.85 (Each)
  • $1.85 (Each)

  • $46.14 (Per 25)

  • $184.57 (Per 100)

  • $461.42 (Per 250)

In-Stock: 185 available locally (West Dallas, TX) (change location)
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
TWB53
Manufacturer
Bridgeport
Manufacturer's Part Number
TWB-53
Description
1" Emt Insulating Bushing
Emt Insulating Bushing, 1 In Trade Size, Plastic, White, 0.945 In Length, 0.635 In Width, +90 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Emt Insulating Bushings, Condu - Emt Insulating Bushings Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747400536 / 0781747400536 / 00781747400536
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.85 (Each)
Carton
$46.14 (Per 25)
Standard Packaging
$461.42 (Per 250)
Stock Availability
West Dallas
185 (Check another store)
DFW RDC
382
All Stores
30,799
Resources
Images
 
 
TWB53 - Small Image
 
TWB53 - Large Image
 
TWB53 - Large Image
 
TWB53 - Video
Attachments
 
 
TWB53 - Specification Sheet
Other Links
 
 
TWB53 - Other
 
TWB53 - Other
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
Plastic
Material, Color, and Finish
Finish
NO FINISH
Color
White
Dimensions and Weight
Length
0.945 in
Width
0.635 in
Size
1
Descriptions
Description
1" EMT INSULATING BUSHING
Product Type
Emt Insulating Bushing
Special Features
Insulated Bushing
Long Description
EMT Insulating Bushing, 1 in Trade Size, Plastic, White, 0.945 in Length, 0.635 in Width, +90 °C Operating Temperature
Features
Use where nonmetallic low voltage cabling is installed in EMT. Protects from sharp edges. May be used for single or multiple voice, video, or data cables. Place bushing over end of RMT and tap lightly onto tubing.
Short Description
EMT Insulating Bushing, 1 in, Plastic, White/Plain
extra long description
BPT TWB-53 1" EMT INSULATING BUSHIN
Additional Information
Color/Finish
White;Plain
for use with
EMT Conduit
Maximum Operating Temperature
+90 °C
Standards Met
NEC 300-15(C);RoHS Compliant
package quantity
25 PK;1 CT
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
TWB-53
GTIN
00781747400536
UPC
781747400536
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BUSHING
Trade Size
Trade Size
1
Packaging
Weight per each
0.008
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Telephone;Computer;Single or Multiple Voice Cables;Video or Data Cables
Temperature Rating
90?°C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30,799

Location search:

* All prices subject to change.

Begin Live Chat