TWB51 - 1/2" Emt Insulating Bushing

Bridgeport

  • $0.24 (Each)
  • $0.24 (Each)

  • $24.00 (Per 100)

  • $240.00 (Per 1,000)

In-Stock: 214 available locally (Houston RDC, TX) ( change location)
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
TWB51
Manufacturer
Bridgeport
Manufacturer's Part Number
TWB-51
Description
1/2" Emt Insulating Bushing
Emt Insulating Bushing, 1/2 In Trade Size, Plastic, White, 0.558 In Length, 0.537 In Width, +90 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Emt Insulating Bushings, Condu - Emt Insulating Bushings Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747400512 / 0781747400512 / 00781747400512
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.24 (Each)
Carton
$24.00 (Per 100)
Standard Packaging
$240.00 (Per 1,000)
Stock Availability
Houston RDC
214 (Check another store)
All Stores
42,812
Resources
Images
 
 
TWB51 - Small Image
 
TWB51 - Large Image
 
TWB51 - Large Image
Attachments
 
 
TWB51 - Specification Sheet
Other Links
 
 
TWB51 - Other
 
TWB51 - Other
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
Plastic
Material, Color, and Finish
Color
White
Finish
NO FINISH
Dimensions and Weight
Length
0.558 in
Size
1/2
Width
0.537 in
Descriptions
Description
1/2" EMT INSULATING BUSHING
Extra Long Description
BPT TWB-51 1/2 IN Emt Insulating Bu
Features
EMT bushing insulates telephone, computer, video and other low voltage wiring from sharp edges of EMT. Complies with NEC Article 300-15(c).
Long Description
EMT Insulating Bushing, 1/2 in Trade Size, Plastic, White, 0.558 in Length, 0.537 in Width, +90 °C Operating Temperature
Product Type
Emt Insulating Bushing
Short Description
EMT Insulating Bushing, 1/2 in, Plastic, White/Plain
Special Features
Insulated Bushing
Additional Information
Color/Finish
White;Plain
For Use With
EMT Conduit
Made In USA
yes
Maximum Operating Temperature
+90 °C
Package Quantity
100 PK;1 CT
Standards Met
NEC 300-15(C);RoHS Compliant
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
TWB-51
GTIN
00781747400512
UPC
781747400512
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BUSHING
Trade Size
Trade Size
1/2 in
Packaging
Weight per each
0.003
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Telephone;Computer;Single or Multiple Voice Cables;Video or Data Cables
Temperature Rating
90?°C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 42,812

Location search:
These alternate items can be purchased instead of TWB51.
Jump To:

Similar Items

Similar items are close alternatives to TWB51, though they may not be 100% alike.

Cross Referenced

These items are similar to TWB51 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TWB51 Bridgeport Fittings 00781747400512
EIB50 American Fittings 00662364780600
EMT50 Arlington 00018997122001
EMTB50 LH Dottie 00781002816133
IB-50 Garvin Industries 00785592405272
75005B Halex 00051411750053
TPB-50 Orbit Industries 00835243052420
1661 Topaz 00751338184510

* All prices subject to change.

Begin Live Chat