SFS75 - 3/4" Square Swivel Hanger

Bridgeport

  • $34.44 (Each)
  • $34.44 (Each)

  • $344.40 (Per 10)

  • $3,444.00 (Per 100)

In-Stock: 8 available locally (Temple, TX) ( change location)
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
SFS75
Manufacturer
Bridgeport
Manufacturer's Part Number
SFS-75
Description
3/4" Square Swivel Hanger
Swivel Fixture Hanger, Steel (Cover);Malleable Iron (Ball) Material, Gray, Zinc Plated, Screw Mount, 4-3/16 In Length, 2-1/16 In Height, 0.085 LB
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
31163016 - Rod coupling
UPC/EAN/GTIN
781747008428 / 0781747008428 / 00781747008428
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.44 (Each)
Standard Packaging
$344.40 (Per 10)
Stock Availability
Temple
8 (Check another store)
Austin RDC
0
All Stores
555
Resources
Images
 
 
SFS75 - Small Image
 
SFS75 - Large Image
 
SFS75 - Video
Attachments
 
 
SFS75 - Specification Sheet
Other Links
 
 
SFS75 - Other
 
SFS75 - Other
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
Steel (Cover);Malleable Iron (Ball)
Material, Color, and Finish
Color
Gray
Finish
Zinc Plated
Dimensions and Weight
Height
2-1/16 in
Length
4-3/16 in
Size
3/4
Descriptions
Description
3/4" SQUARE SWIVEL HANGER
Extra Long Description
BPT SFS-75 Sq Swivel Fixture, Box o
Long Description
Swivel Fixture Hanger, Steel (Cover);Malleable Iron (Ball) Material, Gray, Zinc Plated, Screw Mount, 4-3/16 in Length, 2-1/16 in Height, 0.085 lb
Product Type
Swivel Fixture Hanger
Short Description
Swivel Fixture Hanger, Steel Cover and Malleable Iron Ball, Gray
Special Features
Ball Type Swivel Fixture
Additional Information
Cable Entry
Threaded entry port
For Use With
Mounting Pendant Or Fluorescent Lighting Fixtures to Ceiling Box
Media
Yes
Mounting Type
Screw Mount
Package Quantity
1 CT;10 PK
Standards Met
UL MA
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
SFS75
GTIN
00781747008428
UPC
781747008428
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
SQUARE
Packaging
Weight
0.085 lb
Weight per each
0.085
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ball type Swivel fixture covers are suitable for mounting pendant or fluorescent lighting fixtures to ceiling box. Maximum 20 degree swing from vertical and 50lb. load.
Mounting
Slotted cover holes for nails or screws
Standard
UL
Temperature Rating
no rating
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SFS75.
Jump To:

Similar Items

Similar items are close alternatives to SFS75, though they may not be 100% alike.

Cross Referenced

These items are similar to SFS75 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8458R Appleton Electric 00781381337038
8456R Appleton Electric 00781381539449
SFS-75 Bridgeport Fittings 00781747008428
TPSFH12 Eaton Crouse-Hinds 00784564002631
SC-75 Garvin Industries 00785592102768
8458RN O-Z Gedney n/a
897 Raco 00050169008973
SH1234 Thomas & Betts n/a
SH-1/2-3/4 Thomas & Betts Conduit n/a
34S Topaz 00751338100725

* All prices subject to change.

Begin Live Chat