82DC - 3/4" Rigid Pull Elbow

Bridgeport

  • $14.33 (Each)
  • $14.33 (Each)

  • $71.66 (Per 5)

  • $716.56 (Per 50)

  • $1,433.11 (Per 100)

In-Stock: 21 available locally (Lancaster, TX) (change location)
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
82DC
Manufacturer
Bridgeport
Manufacturer's Part Number
82-DC
Description
3/4" Rigid Pull Elbow
Pull Elbow, 3/4 In Trade Size, Angle , 3/4 In Connection Size, 1-9/16 In Length, 0.2920 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/EAN/GTIN
781747090829 / 0781747090829 / 00781747090829
Weight per unit
0.292 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.33 (Each)
Carton
$71.66 (Per 5)
Standard Packaging
$716.56 (Per 50)
Stock Availability
Lancaster
21 (Check another store)
DFW RDC
47
All Stores
2,966
Resources
Images
 
 
82DC - Small Image
 
82DC - Large Image
 
82DC - Large Image
 
82DC - Video
Attachments
 
 
82DC - Specification Sheet
Other Links
 
 
82DC - Other
 
82DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Angle
Dimensions and Weight
Length
1-9/16 in
Size
3/4
Descriptions
Description
3/4" RIGID PULL ELBOW
Product Type
Pull Elbow
Long Description
Pull Elbow, 3/4 in Trade Size, Angle , 3/4 in Connection Size, 1-9/16 in Length, 0.2920 lb/EA
Features
Used for connecting rigid or IMC to form 90 Degrees bend. Removable cover and neoprene gasket facilitate wire pulling.
Short Description
Pull Elbow, 3/4 in, Body: Ball Burnished/Mirror Smooth/Steel/Cover: Zinc Electro-Plate
extra long description
BPT 82-DC 3/4 RGD PULL ELBOW COUP
Special Features
Removable cover and neoprene gasket facilitate wire pulling
Additional Information
Color/Finish
Body: Ball Burnished;Mirror Smooth;Steel;Cover: Zinc Electro-Plated
connection size
3/4 in
for use with
Rigid and IMC Conduit
Standards Met
Federal Specification No: A-A-50553;NEMA Standard:FB-1;UL File No: E24001;UL Standard:UL-514B;UL File No: E9391;RoHS Complient;Reach Compliance;cULus Listed
package quantity
50 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
82-DC
GTIN
00781747090829
UPC
781747090829
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
Pull Elbows
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.2920 lb/EA
Weight per each
0.292
Carton
5
Package
50
Uses, Certifications, and Standards
Application
Used for Connecting Rigid or IMC to form 90° Bend. Removable Cover and Neoprene Gasket Facilitate Wire Pulling
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,966

Location search:

* All prices subject to change.

Begin Live Chat