560DCI2 - 3/8" Insulated MC 1-Screw Strap Type Diecast Conn

Bridgeport

  • $2.01 (Each)
  • $2.01 (Each)

  • $100.62 (Per 50)

  • $201.24 (Per 100)

  • $1,006.20 (Per 500)

In-Stock: 80 available locally (Avondale, AZ) ( change location)
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
560DCI2
Manufacturer
Bridgeport
Manufacturer's Part Number
560-DCI2
Description
3/8" Insulated MC 1-Screw Strap Type Diecast Conn
Strap Connector, 3/8 In Trade Size, Die-Cast Zinc Material;Zinc Electro-Plate (Strap), Straight Connection Orientation, 7/8 In Length, Insulated, Single Screw Strap-Type Connection, 1 Conductor, 0.07 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747165602 / 0781747165602 / 00781747165602
Weight per unit
0.072 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.01 (Each)
Carton
$100.62 (Per 50)
Standard Packaging
$1,006.20 (Per 500)
Stock Availability
Avondale
80 (Check another store)
Phoenix
9
All Stores
3,009
Resources
Images
 
 
560DCI2 - Small Image
 
560DCI2 - Large Image
 
560DCI2 - Large Image
Attachments
 
 
560DCI2 - Specification Sheet
Other Links
 
 
560DCI2 - Other
 
560DCI2 - Other
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
Die-Cast Zinc
Number Of Conductors
1
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth;Zinc Electro-Plate (Strap)
Dimensions and Weight
Length
7/8 in
Size
3/8
Descriptions
Description
3/8" INSULATED MC 1-SCREW STRAP TYPE DIECAST CONN
Extra Long Description
BPT 560-DCI2 3/8 IN Mc/Ac/Flex Ins
Features
Used to connect armored or metal clad cable to a box or enclosure. Tri-Drive screws.
Long Description
Strap Connector, 3/8 in Trade Size, Die-Cast Zinc Material;Zinc Electro-Plate (Strap), Straight Connection Orientation, 7/8 in Length, Insulated, Single Screw Strap-Type Connection, 1 conductor, 0.07 lb/EA
Product Type
Strap Connector
Short Description
Strap Connector, Zinc Die Cast, 3/8 in, Straight, INS MC/AC/FMC
Special Features
Insulated Throat 105°C
Additional Information
Angle
180 Deg
Connection Orientation
Straight
Connection Type
Single Screw Strap-Type
Connector Type
Single Screw Strap-Type, Insulated
For Use With
AC/MC Cable
Insulated/Non-Insulated
Insulated
Made In USA
yes
Package Quantity
50 CT;500 PK
Standards Met
UL File No. E20534;CSA Certified:File No. LR39354
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
560-DCI2
GTIN
00781747165602
UPC
781747165602
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/8 in
Packaging
Weight
0.07 lb/EA
Weight per each
0.072
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Recommended Cable Types to Connect Armored or Metal Clad Cable to Box or Enclosure. (.44 to .61) 12/2 - 10/4 AC/MC/MCIA/FMC/HCF/HCFMCI-A
Standard
UL, CSA
Temperature Rating
105?°C
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 560DCI2.
Jump To:

Similar Items

Similar items are close alternatives to 560DCI2, though they may not be 100% alike.

Cross Referenced

These items are similar to 560DCI2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L-15A Arlington 00018997800404
SG380A Arlington 00018997801401
560-DCI2 Bridgeport Fittings 00781747165602
86703B Halex 00051411867034
OF6231 Orbit Industries 00835243049055

* All prices subject to change.

Begin Live Chat