507DC2 - 1/2" Flex Set Screw Diecast Connector

Bridgeport

  • $1.34 (Each)
  • $1.34 (Each)

  • $67.08 (Per 50)

  • $134.16 (Per 100)

  • $670.80 (Per 500)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
507DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
507-DC2
Description
1/2" Flex Set Screw Diecast Connector
Flexible Connector, 1/2 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1 In Length, 1-1/8 In Diameter, Set Screw Connection, 0.404 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747155078 / 0781747155078 / 00781747155078
Weight per unit
0.404 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.34 (Each)
Carton
$67.08 (Per 50)
Standard Packaging
$670.80 (Per 500)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5,652
Resources
Images
 
 
507DC2 - Small Image
 
507DC2 - Large Image
 
507DC2 - Large Image
 
507DC2 - Video
Attachments
 
 
507DC2 - Specification Sheet
Other Links
 
 
507DC2 - Other
 
507DC2 - Other
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
Die-Cast Zinc
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
1 in
Diameter
1-1/8 in
Height
1-1/8
Width
1-1/8
Size
1/2
Descriptions
Description
1/2" FLEX SET SCREW DIECAST CONNECTOR
Product Type
Flexible Connector
Long Description
Flexible Connector, 1/2 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1 in Length, 1-1/8 in Diameter, Set Screw Connection, 0.404 lb/EA
Features
Straight set screw type fitting used to connect flexible metal (steel) conduit to box or enclosure.
Short Description
Flexible Connector, Zinc Die Cast, 1/2 in, Straight, Set Screw
extra long description
BPT 507-DC2 1/2" S.S. FLEX CONN.
Special Features
Furnished with 2-way Phillips/Slotted Head Screw
Additional Information
media
Yes
Connection Orientation
Straight
Connection Type
Set Screw
for use with
Flexible Metal Conduit
Standards Met
UL File No. E9391;CSA Certified:File No. LR39354
package quantity
50 CT;500 PK
Made in USA
yes
angle
180 Deg
Connector Type
SET SCREW
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
507-DC2
GTIN
00781747155078
UPC
781747155078
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.404 lb/EA
Weight per each
0.404
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Straight Set Screw Type Fitting Used to Connect Flexible Metal (steel) Conduit to Box or Enclosure
standard
UL,CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 507DC2.
Jump To:

Similar Items

Similar items are close alternatives to 507DC2, though they may not be 100% alike.

Flexible Connector, 3/4 In Trade Size, Die-Cast Zinc Material, Straight Connecti...
  • Our Part #: 508DC2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 508-DC2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($78.73) · 250 ($787.28) ·
508DC2 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.15

Each

QTY:
Each
Add
Connector, Non-Insulated Straight Set-Screw, Size 1/2 Inch, Clamping Range 0.74 ...
  • Our Part #: XC221
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: XC 221
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($165.90) · 250 ($1,659.00) ·
XC221 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.64

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 507DC2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FC5501 Appleton Electric n/a
L48 Arlington 00018997348005
507DC2 Bridgeport Fittings 00781747155078
1001 Halex n/a
04805B Halex 00051411048051
L-48-1 Madison Electric 00784297360800
FC-5501 Neer n/a
FC5501 Neer n/a
FC5501 O-Z Gedney n/a
938 Producto Electric Corp. n/a
2632 Raco 00050169026328
654 Regal n/a
XC221 Thomas & Betts 00785991446746
L-48 Thomas & Betts 00023386480051
121 Topaz 00751338107007

* All prices subject to change.

Begin Live Chat