XC221 - 1/2" Set Screw Flex Conn

Steel City

  • $6.64 (Each)
  • $6.64 (Each)

  • $165.90 (Per 25)

  • $663.60 (Per 100)

  • $1,659.00 (Per 250)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
XC221
Manufacturer
Steel City
Manufacturer's Part Number
XC 221
Description
1/2" Set Screw Flex Conn
Connector, Non-Insulated Straight Set-Screw, Size 1/2 Inch, Clamping Range 0.74 Inch - 0.94 Inch, Length 1.46 Inch, Die Cast Zinc
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
785991446746 / 5414363130239 / 00785991446746
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.64 (Each)
Carton
$165.90 (Per 25)
Standard Packaging
$1,659.00 (Per 250)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
167
Resources
Images
 
 
XC221 - Small Image
 
XC221 - Large Image
Attachments
 
 
XC221 - Specification Sheet
Other Links
 
 
XC221 - Other
Features
Material
Die Cast Zinc
Dimensions and Weight
Size
1/2 INCH
Descriptions
Description
1/2" SET SCREW FLEX CONN
Product Type
1/2 Inch Conn, Sscrew, Ac/Flex, DC
extra long description
ABB XC 221 1/2 INCH CONN,SSCREW,AC/
Long Description
Connector, Non-Insulated Straight Set-Screw, Size 1/2 Inch, Clamping Range 0.74 Inch - 0.94 Inch, Length 1.46 Inch, Die Cast Zinc
Manufacturer Information
Manufacturers Part Number
XC 221
Brand
Steel City
GTIN
00785991446746
UPC
785991446746
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Set Screw Couplings & Connectors
Packaging
Weight per each
0.09
Carton
25
Package
250
Uses, Certifications, and Standards
standard
UL E23018 / UL E23018
Total availability: 167

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
167 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of XC221.
Jump To:

Cross Referenced

These items are similar to XC221 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FC5501 Appleton Electric n/a
L48 Arlington 00018997348005
507DC2 Bridgeport Fittings 00781747155078
702DC Eaton Crouse-Hinds 00662277028189
1001 Halex n/a
04805B Halex 00051411048051
L-48-1 Madison Electric 00784297360800
FC-5501 Neer 00687855155019
FC5501 Neer n/a
OF654 Orbit Industries 00835243037489
FC5501 O-Z Gedney n/a
938 Producto Electric Corp. 00785244193809
2632 Raco 00050169026328
654 Regal n/a
XC221 Thomas & Betts 00785991446746
L-48 Thomas & Betts 00023386480051
121 Topaz 00751338107007

* All prices subject to change.