265SRT - 2" Steel Emt Raintight Compression Coupling

Bridgeport

  • $19.06 (Each)
  • $19.06 (Each)

  • $190.60 (Per 10)

  • $1,906.00 (Per 100)

In-Stock: 12 available locally (Fort Collins, CO) ( change location)
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
265SRT
Manufacturer
Bridgeport
Manufacturer's Part Number
265-SRT
Description
2" Steel Emt Raintight Compression Coupling
Emt Compression Coupling, 2 In Trade Size, Zinc Electro-Plated, 3-1/4 In Length, 2-9/16 In Diameter, 0.075 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747202659 / 0781747202659 / 00781747202659
Weight per unit
0.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.06 (Each)
Carton
$190.60 (Per 10)
Stock Availability
Fort Collins
12 (Check another store)
Denver
51
All Stores
1,373
Resources
Images
 
 
265SRT - Small Image
 
265SRT - Large Image
 
265SRT - Video
Attachments
 
 
265SRT - Specification Sheet
Other Links
 
 
265SRT - Other
 
265SRT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Electro-Plated
Dimensions and Weight
Diameter
2-9/16 in
Length
3-1/4 in
Descriptions
Description
2" STEEL EMT RAINTIGHT COMPRESSION COUPLING
Extra Long Description
BPT 265-SRT 2 IN STEEL RAINTIGHT CP
Features
Used to join two lengths of EMT. Concrete-tight/Raintight. Patented.
Long Description
EMT Compression Coupling, 2 in Trade Size, Zinc Electro-Plated, 3-1/4 in Length, 2-9/16 in Diameter, 0.075 lb/EA
Product Type
Emt Compression Coupling
Short Description
EMT Compression Coupling, 2 in, Zinc Electro-Plated, 0.075 lb/EA
Special Features
Concrete-Tight;Raintight
Additional Information
Connector Type
Raintight Compression
For Use With
EMT Conduit
Made In USA
yes
Media
Yes
Package Quantity
10 PK;1 CT
Standards Met
Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
265SRT
GTIN
00781747202659
UPC
781747202659
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
2 in
Packaging
Weight
0.075 lb/EA
Weight per each
0.075
Carton
10
Uses, Certifications, and Standards
Application
Used to join two lengths of EMT. Concrete-tight/Raintight. Patented
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 265SRT.
Jump To:

Similar Items

Similar items are close alternatives to 265SRT, though they may not be 100% alike.

Cross Referenced

These items are similar to 265SRT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6200SR Appleton Electric 00687855200825
835RT Arlington 00018997820358
265-SRT Bridgeport Fittings 00781747202659
665RT Eaton Crouse-Hinds 00784564004512
CCPR-200 Garvin Industries n/a
62620B Halex n/a
MECR-765 Madison Electric 00784297007064
6200SR O-Z Gedney n/a
2928RT Raco 00050169292891
CKS200 Raco n/a
5620 Thomas & Betts 00786210056203
TK116ART Thomas & Betts 00785991034547
TK116A-RT Thomas & Betts Conduit n/a
666SRT Topaz 00751338830769

* All prices subject to change.

Begin Live Chat