264SRT - 1-1/2" Steel Emt Raintight Compression Coupling

Bridgeport

  • $13.16 (Each)
  • $13.16 (Each)

  • $329.00 (Per 25)

  • $1,315.99 (Per 100)

In-Stock: 19 available locally (Centennial, CO) ( change location)
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
264SRT
Manufacturer
Bridgeport
Manufacturer's Part Number
264-SRT
Description
1-1/2" Steel Emt Raintight Compression Coupling
Emt Compression Coupling, 1.5 In Trade Size, Zinc Electro-Plated, 3-9/32 In Length, 1-1/8 In Diameter, 0.0224 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747202642 / 0781747202642 / 00781747202642
Weight per unit
0.0224 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.16 (Each)
Carton
$329.00 (Per 25)
Stock Availability
Centennial
19 (Check another store)
Denver
216
All Stores
1,374
Resources
Images
 
 
264SRT - Small Image
 
264SRT - Large Image
 
264SRT - Small Image
 
264SRT - Large Image
 
264SRT - Video
Other Links
 
 
264SRT - Other
 
264SRT - Other
Attachments
 
 
264SRT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Electro-Plated
Dimensions and Weight
Diameter
1-1/8 in
Length
3-9/32 in
Descriptions
Description
1-1/2" STEEL EMT RAINTIGHT COMPRESSION COUPLING
Extra Long Description
BPT 264-SRT 1-1/2 IN STEEL RAINTIGH
Features
Used to join two lengths of EMT. Concrete-tight/Raintight. Patented.
Long Description
EMT Compression Coupling, 1.5 in Trade Size, Zinc Electro-Plated, 3-9/32 in Length, 1-1/8 in Diameter, 0.0224 lb/EA
Product Type
Emt Compression Coupling
Short Description
EMT Compression Coupling, 1.5 in, Zinc Electro-Plated, 0.0224 lb/EA
Special Features
Concrete-Tight;Raintight
Additional Information
Connector Type
Raintight Compression
For Use With
EMT Conduit
Made In USA
yes
Media
Yes
Package Quantity
25 PK;1 CT
Standards Met
Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
264SRT
GTIN
00781747202642
UPC
781747202642
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1.5
Packaging
Weight
0.0224 lb/EA
Weight per each
0.0224
Carton
25
Uses, Certifications, and Standards
Application
Used to join two lengths of EMT. Concrete-tight/Raintight. Patented
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 264SRT.
Jump To:

Similar Items

Similar items are close alternatives to 264SRT, though they may not be 100% alike.

Cross Referenced

These items are similar to 264SRT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6150SR Appleton Electric 00687855200818
834RT Arlington 00018997820341
264-SRT Bridgeport Fittings 00781747202642
664RT Eaton Crouse-Hinds 00784564004505
CCPR-150 Garvin Industries n/a
62615B Halex n/a
MECR-764 Madison Electric 00784297007057
6150SR O-Z Gedney n/a
2926RT Raco 00050169292693
CKS150 Raco n/a
5520 Thomas & Betts 00786210055206
TK115ART Thomas & Betts 00785991034530
665SRT Topaz 00751338830752

* All prices subject to change.

Begin Live Chat