262DC - 1" Diecast Emt Concrete Tight Coupling

Bridgeport

  • $2.38 (Each)
  • $2.38 (Each)

  • $35.70 (Per 15)

  • $237.99 (Per 100)

  • $356.98 (Per 150)

In-Stock: 50 available locally (Pineville, LA) ( change location)
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
262DC
Manufacturer
Bridgeport
Manufacturer's Part Number
262-DC
Description
1" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 1 In Trade Size, Zinc Die Cast Material, 1.63 In Length, 1.69 In Diameter, 0.2366 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Die Cast Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092625 / 0781747092625 / 00781747092625
Weight per unit
0.2366 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.38 (Each)
Carton
$35.70 (Per 15)
Standard Packaging
$356.98 (Per 150)
Stock Availability
Pineville
50 (Check another store)
Alexandria
379
All Stores
13,766
Resources
Images
 
 
262DC - Small Image
 
262DC - Large Image
 
262DC - Video
Attachments
 
 
262DC - Specification Sheet
Other Links
 
 
262DC - Other
 
262DC - Other
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
Zinc Die Cast
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Diameter
1.69 in
Length
1.63 in
Descriptions
Description
1" DIECAST EMT CONCRETE TIGHT COUPLING
Extra Long Description
BPT 262-DC 1 IN Comp. Cplg. Zinc, B
Features
Used to join two lengths of Steel EMT. Concrete-tight 2" thru 4" suitable for steel and aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only.
Long Description
EMT Compression Coupling, 1 in Trade Size, Zinc Die Cast Material, 1.63 in Length, 1.69 in Diameter, 0.2366 lb/EA
Product Type
Emt Compression Coupling
Short Description
EMT Compression Coupling, 1 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.2366 lb/EA
Special Features
Concrete-Tight;Raintight
Additional Information
Connector Type
Compression
For Use With
Steel and Aluminum EMT
Made In USA
yes
Media
Yes
Package Quantity
150 PK;15 CT
Standards Met
UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
262-DC
GTIN
00781747092625
UPC
781747092625
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1
Packaging
Weight
0.2366 lb/EA
Weight per each
0.2366
Carton
15
Package
150
Uses, Certifications, and Standards
Application
Wet Location
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13,766

Location search:
These alternate items can be purchased instead of 262DC.
Jump To:

Similar Items

Similar items are close alternatives to 262DC, though they may not be 100% alike.

Cross Referenced

These items are similar to 262DC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TC-613 APPOZGCOMM 00687855106134
832 Arlington 00018997008329
262-DC Bridgeport Fittings 00781747092625
662DC Eaton Crouse-Hinds 00784564004284
02210B Halex 00051411022105
L-26 Madison Electric 00784297310263
TC-613 Neer n/a
TC613 Neer n/a
TC613 O-Z Gedney n/a
TC-613 O-Z Gedney n/a
322 Producto Electric Corp. 00705591210868
2824 Raco 00050169028247
613 Regal n/a
L26 Thomas & Betts n/a
TK213 Thomas & Betts n/a
TK-213-SC Thomas & Betts 00785991441642
TK-213-SC Thomas & Betts Conduit n/a
663 Topaz 00751338169302

* All prices subject to change.

Begin Live Chat