261RT - 3/4" Diecast Emt Raintight Compression Coupling

Bridgeport

  • $2.90 (Each)
  • $2.90 (Each)

  • $72.50 (Per 25)

  • $290.00 (Per 100)

  • $725.00 (Per 250)

In-Stock: 26 available locally (Weatherford, TX) ( change location)
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
261RT
Manufacturer
Bridgeport
Manufacturer's Part Number
261-RT
Description
3/4" Diecast Emt Raintight Compression Coupling
Raintight Compression Coupling, 0.75 In Trade Size, Zinc Die Cast Material, 1-9/16 In Length, 1-3/8 In Diameter, 0.16 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Die Cast Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747142610 / 0781747142610 / 00781747142610
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.90 (Each)
Carton
$72.50 (Per 25)
Standard Packaging
$725.00 (Per 250)
Stock Availability
Weatherford
26 (Check another store)
DFW RDC
57
All Stores
6,920
Resources
Images
 
 
261RT - Small Image
 
261RT - Large Image
 
261RT - Video
Attachments
 
 
261RT - Specification Sheet
Other Links
 
 
261RT - Other
 
261RT - Other
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
Zinc Die Cast
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Diameter
1-3/8 in
Length
1-9/16 in
Descriptions
Description
3/4" DIECAST EMT RAINTIGHT COMPRESSION COUPLING
Extra Long Description
BPT 261-RT 3/4 RAIN TIGHT COMP COUP
Features
Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented.
Long Description
Raintight Compression Coupling, 0.75 in Trade Size, Zinc Die Cast Material, 1-9/16 in Length, 1-3/8 in Diameter, 0.16 lb/EA
Product Type
Raintight Compression Coupling
Short Description
Raintight Compression Coupling, 0.75 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.16 lb/EA
Special Features
Concrete-Tight;Raintight
Additional Information
Connector Type
Compression
For Use With
EMT Conduit
Made In USA
yes
Media
Yes
Package Quantity
250 PK;25 CT
Standards Met
cULus Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
261-RT
GTIN
00781747142610
UPC
781747142610
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
0.75
Packaging
Weight
0.16 lb/EA
Weight per each
0.16
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,920

Location search:
These alternate items can be purchased instead of 261RT.
Jump To:

Similar Items

Similar items are close alternatives to 261RT, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat