260SRT - 1/2" Steel Emt Raintight Compression Coupling

Bridgeport

  • $2.28 (Each)
  • $2.28 (Each)

  • $56.92 (Per 25)

  • $227.66 (Per 100)

  • $569.15 (Per 250)

In-Stock: 23 available locally (Temple, TX) (change location)
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
260SRT
Manufacturer
Bridgeport
Manufacturer's Part Number
260SRT
Description
1/2" Steel Emt Raintight Compression Coupling
Emt Compression Coupling, 0.5 In Trade Size, Zinc Electro-Plated, 1-15/16 In Length, 1-1/16 In Diameter, 0.0007 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747202604 / 0781747202604 / 00781747202604
Weight per unit
0.0007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.28 (Each)
Carton
$56.92 (Per 25)
Standard Packaging
$569.15 (Per 250)
Stock Availability
Temple
23 (Check another store)
Austin RDC
607
All Stores
9,537
Resources
Images
 
 
260SRT - Small Image
 
260SRT - Large Image
 
260SRT - Video
Attachments
 
 
260SRT - Specification Sheet
Other Links
 
 
260SRT - Other
 
260SRT - Other
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
Zinc Electro-Plated
Dimensions and Weight
Length
1-15/16 in
Diameter
1-1/16 in
Descriptions
Product Type
Emt Compression Coupling
Long Description
EMT Compression Coupling, 0.5 in Trade Size, Zinc Electro-Plated, 1-15/16 in Length, 1-1/16 in Diameter, 0.0007 lb/EA
Features
Used to join two lengths of EMT. Concrete-tight/Raintight. Patented.
Short Description
EMT Compression Coupling, 0.5 in, Zinc Electro-Plated, 0.0007 lb/EA
Special Features
Concrete-Tight;Raintight
extra long description
BPT 260-SRT 1/2" STEEL RAINTIGHT CP
Description
1/2" STEEL EMT RAINTIGHT COMPRESSION COUPLING
Additional Information
for use with
EMT Conduit
Standards Met
Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
package quantity
25 PK;1 CT
Made in USA
yes
media
Yes
Connector Type
Raintight Compression
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
260SRT
GTIN
00781747202604
UPC
781747202604
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
0.5
Packaging
Weight
0.0007 lb/EA
Weight per each
0.0007
Carton
25
Package
250
Uses, Certifications, and Standards
standard
cULus
Application
Used to join two lengths of EMT. Concrete-tight/Raintight. Patented
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat