255SRTI - 2" Ins Steel Emt Raintight Compression Conn

Bridgeport

  • $31.40 (Each)
  • $31.40 (Each)

  • $314.00 (Per 10)

  • $3,140.02 (Per 100)

In-Stock: 16 available locally (Deer Valley, AZ) ( change location)
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
255SRTI
Manufacturer
Bridgeport
Manufacturer's Part Number
255-SRTI
Description
2" Ins Steel Emt Raintight Compression Conn
Compression Connector, 2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 3-7/32 In Length, 2-5/8 In Diameter, +105 °C Operating Temperature, 0.068 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747122551 / 0781747122551 / 00781747122551
Weight per unit
0.068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.40 (Each)
Carton
$314.00 (Per 10)
Stock Availability
Deer Valley
16 (Check another store)
Phoenix
18
All Stores
474
Resources
Images
 
 
255SRTI - Large Image
 
255SRTI - Small Image
 
255SRTI - Large Image
 
255SRTI - Video
Attachments
 
 
255SRTI - Specification Sheet
Other Links
 
 
255SRTI - Other
 
255SRTI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Insulated Throat
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Diameter
2-5/8 in
Length
3-7/32 in
Size
2
Descriptions
Description
2" INS STEEL EMT RAINTIGHT COMPRESSION CONN
Extra Long Description
BPT 255-SRTI 2 IN Steel Raintight C
Features
Used to join EMT to box or enclosure. Concrete tight/Raintight. Insulated Throat - 105 °C. Patented.
Long Description
Compression Connector, 2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 3-7/32 in Length, 2-5/8 in Diameter, +105 °C Operating Temperature, 0.068 lb/EA
Product Type
Compression Connector
Short Description
Compression Connector, 2 in, Straight Connection, Zinc Electro-Plated
Special Features
Concretetight;Raintight
Additional Information
Color/Finish
Zinc Electro-Plated
Connection Orientation
Straight
Connector Type
Steel Raintight/Concrete-Tight Insulated
For Use With
To Join EMT to Box or Enclosure
Insulated/Non-Insulated
Insulated
Made In USA
yes
Maximum Operating Temperature
+105 °C
Media
Yes
Package Quantity
10 PK;1 CT
Standards Met
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
255-SRTI
GTIN
00781747122551
UPC
781747122551
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
2
Packaging
Weight
0.068 lb/EA
Weight per each
0.068
Carton
10
Uses, Certifications, and Standards
Application
Used to join EMT to box or enclosure. Concrete tight/Raintight. Insulated Throat - 105°C. Patented
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 474

Location search:
These alternate items can be purchased instead of 255SRTI.
Jump To:

Similar Items

Similar items are close alternatives to 255SRTI, though they may not be 100% alike.

Cross Referenced

These items are similar to 255SRTI but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
255-SRTI Bridgeport Fittings 00781747122551
1655RT Eaton Crouse-Hinds 00784564004611
MECR-755-B Madison Electric 00784297007002
TC716A-RT Thomas & Betts Conduit n/a
656SiRT Topaz 00751338830110
7200SRT Appleton Electric 00687855200764
1655 Eaton Crouse-Hinds 00784564116550
2918RT Raco 00050169291894
CCSI200 Raco n/a
5623 Thomas & Betts 00786210056234
TC715ART Thomas & Betts 00785991034424
7200SRT O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat