1088 - 3" X 2-1/2" Reducing Washer

Bridgeport

  • $4.76 (Each)
  • $4.76 (Each)

  • $119.05 (Per 25)

  • $476.19 (Per 100)

In-Stock: 10 available locally (Dripping Springs, TX) ( change location)
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
1088
Manufacturer
Bridgeport
Manufacturer's Part Number
1088
Description
3" X 2-1/2" Reducing Washer
Reducing Washer, 3 to 2-1/2 In Trade Size, Round, Galvanized Steel, 2-15/16 In (Inside);4-1/2 In (Outside) Diameter, 0.12 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/EAN/GTIN
781747010889 / 0781747010889 / 00781747010889
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.76 (Each)
Carton
$119.05 (Per 25)
Stock Availability
Dripping Springs
10 (Check another store)
Austin RDC
124
All Stores
1,544
Resources
Images
 
 
1088 - Small Image
 
1088 - Large Image
 
1088 - Large Image
 
1088 - Video
Attachments
 
 
1088 - Specification Sheet
Other Links
 
 
1088 - Other
 
1088 - Other
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
Steel
Shape
Round
Dimensions and Weight
Diameter
2-15/16 in (Inside);4-1/2 in (Outside)
Size
3 - 2 1/2
Descriptions
Description
3" X 2-1/2" REDUCING WASHER
Extra Long Description
BPT 1088 3 To 2-1/2 IN Reduc Wshr,
Features
Galvanized steel reducing washers used in pairs to reduce size of knockout holes in box or enclosure.
Long Description
Reducing Washer, 3 to 2-1/2 in Trade Size, Round, Galvanized Steel, 2-15/16 in (Inside);4-1/2 in (Outside) Diameter, 0.12 lb
Product Type
Reducing Washer
Short Description
Reducing Washer, 3 to 2-1/2 in, Galvanized Steel
Additional Information
Color/Finish
Galvanized Steel
For Use With
Box;Enclosure
Inside Diameter
2-15/16
Made In USA
yes
Media
Yes
Outside Diameter
4.5
Package Quantity
25 PK
Standards Met
CSA File No: LR39354;Federal Specification No: A-A-50553;NEMA FB-1;UL File No: E9391;UL Standard UL514B;RoHS Compliant;Reach Compliance
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1088
GTIN
00781747010889
UPC
781747010889
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washers
Trade Size
Trade Size
3 to 2-1/2 in
Packaging
Weight
0.12 lb
Weight per each
0.12
Carton
25
Uses, Certifications, and Standards
Application
Galvanized Steel Reducing Washers Used in Pairs to Reduce Size of Knockout Holes in Box or Enclosure
Standard
CSA, UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,544

Location search:
These alternate items can be purchased instead of 1088.
Jump To:

Similar Items

Similar items are close alternatives to 1088, though they may not be 100% alike.

Cross Referenced

These items are similar to 1088 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RW28 Arlington 00018997952806
1088 Bridgeport Fittings 00781747010889
370S Eaton Crouse-Hinds 00784564103703
RW87 LH Dottie 00781002301844
33443 Minerallac 00085937334435
40032 Mulberry 00095327400329
RW-29S O-Z Gedney 00783126477153
1387 Raco 00050169013878
WA-187 Thomas & Betts 00785991446067
927 Topaz 00751338193208

* All prices subject to change.

Begin Live Chat