1070 - 1-1/2" X 1-1/4" Reducing Washer

Bridgeport

  • $1.43 (Each)
  • $1.43 (Each)

  • $143.33 (Per 100)

  • $286.66 (Per 200)

In-Stock: 42 available locally (North Fort Worth, TX) ( change location)
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
1070
Manufacturer
Bridgeport
Manufacturer's Part Number
1070
Description
1-1/2" X 1-1/4" Reducing Washer
Reducing Washer, 1-1/2 to 1-1/4 In Trade Size, Round, Galvanized Steel, 1-11/16 In (Inside);2-5/8 In (Outside) Diameter, 0.0295 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/EAN/GTIN
781747010704 / 0781747010704 / 00781747010704
Weight per unit
0.0295 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.43 (Each)
Carton
$143.33 (Per 100)
Standard Packaging
$286.66 (Per 200)
Stock Availability
North Fort Worth
42 (Check another store)
DFW RDC
344
All Stores
13,083
Resources
Images
 
 
1070 - Small Image
 
1070 - Large Image
 
1070 - Large Image
 
1070 - Video
Attachments
 
 
1070 - Specification Sheet
Other Links
 
 
1070 - Other
 
1070 - Other
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
Steel
Shape
Round
Dimensions and Weight
Diameter
1-11/16 in (Inside);2-5/8 in (Outside)
Size
1-1/2 - 1-1/4
Descriptions
Description
1-1/2" X 1-1/4" REDUCING WASHER
Extra Long Description
BPT 1070 1-1/2 To 1-1/4 IN Reduc Ws
Features
Galvanized steel reducing washers used in pairs to reduce size of knockout holes in box or enclosure.
Long Description
Reducing Washer, 1-1/2 to 1-1/4 in Trade Size, Round, Galvanized Steel, 1-11/16 in (Inside);2-5/8 in (Outside) Diameter, 0.0295 lb
Product Type
Reducing Washer
Short Description
Reducing Washer, 1-1/2 to 1-1/4 in, Galvanized Steel
Additional Information
Color/Finish
Galvanized Steel
For Use With
Box;Enclosure
Inside Diameter
1-11/16
Made In USA
yes
Media
Yes
Outside Diameter
2.625
Package Quantity
200 PK
Standards Met
CSA File No: LR39354;Federal Specification No: A-A-50553;NEMA FB-1;UL File No: E9391;UL Standard UL514B;File No: E11259;RoHS Compliant;Reach Compliance
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1070
GTIN
00781747010704
UPC
781747010704
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washers
Trade Size
Trade Size
1-1/2 to 1-1/4 in
Packaging
Weight
0.0295 lb
Weight per each
0.0295
Carton
100
Package
200
Uses, Certifications, and Standards
Application
Galvanized Steel Reducing Washers Used in Pairs to Reduce Size of Knockout Holes in Box or Enclosure
Standard
CSA, UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13,083

Location search:
These alternate items can be purchased instead of 1070.
Jump To:

Similar Items

Similar items are close alternatives to 1070, though they may not be 100% alike.

Cross Referenced

These items are similar to 1070 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RW150125 Appleton Electric 00781381664301
RW10 Arlington 00018997951014
1070 Bridgeport Fittings 00781747010704
351 Eaton Crouse-Hinds 00784564103512
RW54 LH Dottie 00781002301301
RW-150125 Garvin Industries n/a
68512 Halex n/a
68512B Halex 00051411685126
MR-11 Madison Electric 00784297392115
33418 Minerallac 00085937334183
RWN-512 Neer 00687855949243
RWN512 Neer n/a
RW11S O-Z Gedney 00783126476255
RW1512 Raco n/a
1374 Raco 00050169013748
8129 Regal n/a
3713 Thomas & Betts 00786210037134
RW124 Thomas & Betts n/a
WA154 Thomas & Betts 00785991445701
L-298-54 Thomas & Betts n/a
909 Topaz 00751338191402

* All prices subject to change.

Begin Live Chat