1069 - 1-1/2" X 1" Reducing Washer

Bridgeport

  • $1.44 (Each)
  • $1.44 (Each)

  • $143.57 (Per 100)

  • $287.14 (Per 200)

In-Stock: 2 available locally (Stephenville, TX) ( change location)
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
1069
Manufacturer
Bridgeport
Manufacturer's Part Number
1069
Description
1-1/2" X 1" Reducing Washer
Reducing Washer, 1-1/2 to 1 In Trade Size, Round, Galvanized Steel, 1-3/8 In (Inside);2-5/8 In (Outside) Diameter, 0.0415 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/EAN/GTIN
781747010698 / 0781747010698 / 00781747010698
Weight per unit
0.0415 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.44 (Each)
Carton
$143.57 (Per 100)
Standard Packaging
$287.14 (Per 200)
Stock Availability
Stephenville
2 (Check another store)
DFW RDC
146
All Stores
15,141
Resources
Images
 
 
1069 - Small Image
 
1069 - Large Image
 
1069 - Large Image
 
1069 - Video
Attachments
 
 
1069 - Specification Sheet
Other Links
 
 
1069 - Other
 
1069 - Other
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
Steel
Shape
Round
Dimensions and Weight
Diameter
1-3/8 in (Inside);2-5/8 in (Outside)
Size
1-1/2 - 1
Descriptions
Description
1-1/2" X 1" REDUCING WASHER
Extra Long Description
BPT 1069 1-1/2 TO 1 IN REDUC WSHR,
Features
Galvanized steel reducing washers used in pairs to reduce size of knockout holes in box or enclosure.
Long Description
Reducing Washer, 1-1/2 to 1 in Trade Size, Round, Galvanized Steel, 1-3/8 in (Inside);2-5/8 in (Outside) Diameter, 0.0415 lb
Product Type
Reducing Washer
Short Description
Reducing Washer, 1-1/2 to 1 in, Galvanized Steel
Additional Information
Color/Finish
Galvanized Steel
For Use With
Box;Enclosure
Inside Diameter
1-3/8
Made In USA
yes
Media
Yes
Outside Diameter
2.625
Package Quantity
200 PK
Standards Met
CSA File No: LR39354;Federal Specification No: A-A-50553;NEMA FB-1;UL File No: E9391;UL Standard UL514B;File No: E11259;RoHS Compliant;Reach Compliance
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1069
GTIN
00781747010698
UPC
781747010698
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washers
Trade Size
Trade Size
1-1/2 to 1 in
Packaging
Weight
0.0415 lb
Weight per each
0.0415
Carton
100
Package
200
Uses, Certifications, and Standards
Application
Galvanized Steel Reducing Washers Used in Pairs to Reduce Size of Knockout Holes in Box or Enclosure
Standard
CSA, UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15,141

Location search:
These alternate items can be purchased instead of 1069.
Jump To:

Similar Items

Similar items are close alternatives to 1069, though they may not be 100% alike.

Cross Referenced

These items are similar to 1069 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RW150100 Appleton Electric 00781381664257
RW9 Arlington 00018997959003
1069 Bridgeport Fittings 00781747010698
350S Eaton Crouse-Hinds 00784564103505
RW53 LH Dottie 00781002301271
RW-150100 Garvin Industries n/a
68510 Halex 00051411685102
MR-10 Madison Electric 00784297392108
33416 Minerallac 00085937334169
40013 Mulberry 00095327400138
RWN-511 Neer 00687855949236
RWN511 Neer n/a
RW10S O-Z Gedney 00783126476200
RW150-100 Producto Electric Corp. n/a
1373 Raco 00050169013731
RW1510 Raco n/a
8128 Regal n/a
3712 Thomas & Betts 00786210037127
RW123 Thomas & Betts n/a
WA153 Thomas & Betts 00785991445688
L298-53 Thomas & Betts n/a
WA-153 Thomas & Betts Conduit n/a
908 Topaz 00751338191303

* All prices subject to change.

Begin Live Chat