1065 - 1-1/4" X 3/4" Reducing Washer

Bridgeport

  • $1.23 (Each)
  • $1.23 (Each)

  • $123.10 (Per 100)

  • $615.50 (Per 500)

In-Stock: 33 available locally (North Fort Worth, TX) ( change location)
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
1065
Manufacturer
Bridgeport
Manufacturer's Part Number
1065
Description
1-1/4" X 3/4" Reducing Washer
Reducing Washer, 1-1/4 to 3/4 In Trade Size, Round, Galvanized Steel, 1-1/16 In (Inside);2-1/4 In (Outside) Diameter, 0.0282 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/EAN/GTIN
781747010650 / 0781747010650 / 00781747010650
Weight per unit
0.0282 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.23 (Each)
Carton
$123.10 (Per 100)
Standard Packaging
$615.50 (Per 500)
Stock Availability
North Fort Worth
33 (Check another store)
DFW RDC
431
All Stores
23,319
Resources
Images
 
 
1065 - Small Image
 
1065 - Large Image
 
1065 - Large Image
 
1065 - Video
Attachments
 
 
1065 - Specification Sheet
Other Links
 
 
1065 - Other
 
1065 - Other
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
Steel
Shape
Round
Dimensions and Weight
Diameter
1-1/16 in (Inside);2-1/4 in (Outside)
Size
1-1/4 - 3/4
Descriptions
Description
1-1/4" X 3/4" REDUCING WASHER
Extra Long Description
BPT 1065 1-1/4 TO 3/4 IN REDUC WSHR
Features
Galvanized steel reducing washers used in pairs to reduce size of knockout holes in box or enclosure.
Long Description
Reducing Washer, 1-1/4 to 3/4 in Trade Size, Round, Galvanized Steel, 1-1/16 in (Inside);2-1/4 in (Outside) Diameter, 0.0282 lb
Product Type
Reducing Washer
Short Description
Reducing Washer, 1-1/4 to 3/4 in, Galvanized Steel
Additional Information
Color/Finish
Galvanized Steel
For Use With
Box;Enclosure
Inside Diameter
1-1/16
Made In USA
yes
Media
Yes
Outside Diameter
2.25
Package Quantity
500 PK
Standards Met
CSA File No: LR39354;Federal Specification No: A-A-50553;NEMA FB-1;UL File No: E9391;UL Standard UL514B;File No: E11259;RoHS Compliant;Reach Compliance
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1065
GTIN
00781747010650
UPC
781747010650
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washers
Trade Size
Trade Size
1-1/4 to 3/4 in
Packaging
Weight
0.0282 lb
Weight per each
0.0282
Carton
100
Package
500
Uses, Certifications, and Standards
Application
Galvanized Steel Reducing Washers Used in Pairs to Reduce Size of Knockout Holes in Box or Enclosure
Standard
CSA, UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23,319

Location search:
These alternate items can be purchased instead of 1065.
Jump To:

Similar Items

Similar items are close alternatives to 1065, though they may not be 100% alike.

Cross Referenced

These items are similar to 1065 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RW125-75 Appleton Electric 00781381664059
RW5 Arlington 00018997955005
1065 Bridgeport Fittings 00781747010650
346 Eaton Crouse-Hinds 00784564103468
RW42 LH Dottie 00781002301158
68407B Halex 00051411684075
33408 Minerallac 00085937334084
40009 Mulberry 00095327400091
RWN-507 Neer 00687855949199
RW-6S O-Z Gedney 00783126476002
1369 Raco 00050169013694
3707 Thomas & Betts 00786210037073
904 Topaz 00751338190900

* All prices subject to change.

Begin Live Chat