PSPT187175WT - Heat Shrink Sleeve, 0.25" Diameter X 1.75" WH

Brady®

  • $112.97 (Each)
  • $112.97 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PSPT187175WT
Manufacturer
Brady®
Manufacturer's Part Number
PSPT-187-175-WT
Description
Heat Shrink Sleeve, 0.25" Diameter X 1.75" WH
Permasleeve Polyolefin Wire Marking Sleeve, White, -67 °F Operating Temperature, +275 °F Operating Temperature, 1.765 In Width, 0.003 In Thickness
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
662820184652 / 00662820184652
Weight per unit
0.192 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.97 (Each)
Resources
Images
 
 
PSPT187175WT - Small Image
 
PSPT187175WT - Large Image
 
PSPT187175WT - Large Image
 
PSPT187175WT - Large Image
 
PSPT187175WT - Large Image
 
PSPT187175WT - Large Image
 
PSPT187175WT - Large Image
 
PSPT187175WT - Large Image
Attachments
 
 
PSPT187175WT - Specification Sheet
Brochures
 
 
PSPT187175WT - Brochure
Tech Bulletins
 
 
PSPT187175WT - Tech Bulletin
Other Links
 
 
PSPT187175WT - Other
 
PSPT187175WT - Other
 
PSPT187175WT - Other
 
PSPT187175WT - Other
 
PSPT187175WT - Other
 
PSPT187175WT - Other
Features
Wire Size
0.187 in Dia x 1.75 in W
Material
Heat-shrink Polyolefin
Material, Color, and Finish
Background Color
White
Finish
Matte
Legend Color
White
Dimensions and Weight
Width
1.765 in;44.8 mm
Thickness
0.003 in;0.07 mm
Diameter
0.187 in Diameter as Supplied
Size
0.335 in H x 1.75 in W
Descriptions
Product Type
PermaSleeve Polyolefin Wire Marking Sleeve
Wire Marking Sleeve
Long Description
PermaSleeve Polyolefin Wire Marking Sleeve, White, -67 °F Operating Temperature, +275 °F Operating Temperature, 1.765 in Width, 0.003 in Thickness
Features
PermaSleeve(R) PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Short Description
Wire Marking Sleeve
Special Features
Single-Sided Polyolein Wire Marking Sleeves
extra long description
BRADY PSPT-187-175-WT SLEEVE, 0.187
Description
HEAT SHRINK SLEEVE, 0.25" DIAMETER X 1.75" WH
Additional Information
Minimum Operating Temperature
-67 °F
Maximum Operating Temperature
+275 °F
Standards Met
SAE-AMS-DTL-23053/5C;SAE-AS-81531;MIL-STD-202;RoHS Compliant;UL Listed;ASTM E162;ASTM E662
package quantity
1 ct
Number of Markers
100
Shrink Ratio
3:1
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
PSPT-187-175-WT
sub brand
TLS 2200(R)
GTIN
00662820184652
UPC
662820184652
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
SLEEVE
Availability
Status
Inactive
Packaging
Weight per each
0.192
Carton
1
Uses, Certifications, and Standards
Application
Cable & Wire Marking;Panel Labeling
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
You must have an account to view stock levels
These alternate items can be purchased instead of PSPT187175WT.
Jump To:

Similar Items

Similar items are close alternatives to PSPT187175WT, though they may not be 100% alike.

Permasleeve® Heat-Shrink Labels 0.187 In Dia WT 1.75 In RL/100
  • Our Part #: M6187175342WT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: M6-187-175-342-WT
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($109.01)
M6187175342WT - Brady Worldwide, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$109.01

Each

QTY:
Each
Add

* All prices subject to change.

false