M6187175342WT - Permasleeve Heat-Shrink Labels 0.187" Dia WT 1.75"

Brady®

  • $109.01 (Each)
  • $109.01 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
M6187175342WT
Manufacturer
Brady®
Manufacturer's Part Number
M6-187-175-342-WT
Description
Permasleeve Heat-Shrink Labels 0.187" Dia WT 1.75"
Permasleeve® Heat-Shrink Labels 0.187 In Dia WT 1.75 In RL/100
Slang Terms

Category
Unassigned
Classification
N/A
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
888434595411 / 00888434595411
Weight per unit
0.192 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.01 (Each)
Resources
Images
 
 
M6187175342WT - Small Image
 
M6187175342WT - Large Image
 
M6187175342WT - Large Image
 
M6187175342WT - Large Image
 
M6187175342WT - Large Image
 
M6187175342WT - Large Image
 
M6187175342WT - Large Image
Tech Bulletins
 
 
M6187175342WT - Tech Bulletin
Other Links
 
 
M6187175342WT - Other
 
M6187175342WT - Other
 
M6187175342WT - Other
 
M6187175342WT - Other
 
M6187175342WT - Other
Features
Wire Size
0.187 in Dia x 1.75 in W
Material
Heat-shrink Polyolefin
Material, Color, and Finish
Legend Color
White
Finish
Matte
Dimensions and Weight
Diameter
0.187
Width
1.75 in
Height
0.335 in
Size
0.335 in H x 1.75 in W
Descriptions
Description
PERMASLEEVE HEAT-SHRINK LABELS 0.187" DIA WT 1.75"
Product Type
Heat-Shrink LBLS .187DIA WT 1.75" RL/100
extra long description
BRADY M6-187-175-342-WT Heat-Shrink
Features
Designed for rigorous wire marking applications, PermaSleeve® Heat Shrink Polyolefin (B-342) labels combine speed, ease of use, and permanence to create high quality labeling.
Long Description
PermaSleeve® Heat-Shrink Labels 0.187 in Dia WT 1.75 in RL/100
Special Features
Heat Shrink
Additional Information
Temperature Range
-67 °F - 275 °F
Number of Markers
100
Shrink Ratio
3:1
Quantity
Roll of 100 Each
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M6-187-175-342-WT
GTIN
00888434595411
UPC
888434595411
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
SLEEVE
Packaging
Weight per each
0.192
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Electrical Labeling;Wire and Cable Labeling
You must have an account to view stock levels
These alternate items can be purchased instead of M6187175342WT.
Jump To:

Similar Items

Similar items are close alternatives to M6187175342WT, though they may not be 100% alike.

Permasleeve Polyolefin Wire Marking Sleeve, White, -67 °F Operating Temperature,...
  • Our Part #: PSPT187175WT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PSPT-187-175-WT
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($112.97)
PSPT187175WT - Brady Worldwide, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$112.97

Each

QTY:
Each
Add

* All prices subject to change.