M21187C342 - Heat-Shrink Wire/Cable Labels 0.187" X 7' BK/WH

Brady®

  • $71.98 (Each)
  • $71.98 (Each)

In-Stock: 1 available locally (Nacogdoches, TX) (change location)
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
M21187C342
Manufacturer
Brady®
Manufacturer's Part Number
M21-187-C-342
Description
Heat-Shrink Wire/Cable Labels 0.187" X 7' BK/WH
BMP21 Series Permasleeve Heat Shrink Polyolefin Wire Marking Sleeves, Black On White, 0.187 " Dia X 7' L
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Printers and Labeling
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
662820899945 / 00662820899945
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.98 (Each)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
1,159
Resources
Images
 
 
M21187C342 - Small Image
 
M21187C342 - Large Image
 
M21187C342 - Large Image
 
M21187C342 - Large Image
 
M21187C342 - Large Image
 
M21187C342 - Large Image
 
M21187C342 - Large Image
Attachments
 
 
M21187C342 - Specification Sheet
Brochures
 
 
M21187C342 - Brochure
Tech Bulletins
 
 
M21187C342 - Tech Bulletin
Other Links
 
 
M21187C342 - Other
 
M21187C342 - Other
 
M21187C342 - Other
 
M21187C342 - Other
 
M21187C342 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.187 in Dia x 7 ft L
Material
Heat-shrink Polyolefin
Material, Color, and Finish
Legend Color
Black on White
Finish
Matte
Dimensions and Weight
Size
0.335 in H
Length
7
Diameter
0.187 in Diameter as Supplied
Descriptions
Product Type
Cart M21 B342 .335INX7FT Permasleeve
Features
Designed for rigorous wire marking applications, PermaSleeve® PS Heat Shrink Polyolefin (B-342) sleeves combine speed, ease of use, and permanence to create high quality labeling.
extra long description
BRADY M21-187-C-342 CART M21 B342 .
Long Description
BMP21 Series PermaSleeve Heat Shrink Polyolefin Wire Marking Sleeves, Black on White, 0.187 " Dia x 7' L
Special Features
Heat Shrink
Description
HEAT-SHRINK WIRE/CABLE LABELS 0.187" X 7' BK/WH
Additional Information
Shrink Ratio
3:1
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M21-187-C-342
GTIN
00662820899945
UPC
662820899945
Taxonomies, Classifications, and Categories
Type
SLEEVE
Category Description
Printers and Labeling
Packaging
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Electrical Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,159

Location search:
These alternate items can be purchased instead of M21187C342.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of M21187C342.

Wire Marker Sleeve, Self-Extinguishing, Heat Shrink Type; B-342 Polyolefin Mater...
  • Our Part #: 110924
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: M21-187-C-342
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($71.98) ·
110924 - Brady Worldwide, Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$71.98

Each

QTY:
Each
Add
Cross Referenced

These items are similar to M21187C342 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
H000X034H1C Panduit 00074983663699

* All prices subject to change.

Begin Live Chat