S250 - Encl 2-1/2" Oil Tight Hole Seal

Eaton

  • $37.91 (Each)
  • $37.91 (Each)

In-Stock: 6 available locally (El Dorado, AR) ( change location)
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
S250
Manufacturer
Eaton
Manufacturer's Part Number
S250
Description
Encl 2-1/2" Oil Tight Hole Seal
Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 4.12 In Diameter, 0.48 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Temp. Power Panels & Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051485509 / 00782051485509
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.91 (Each)
Stock Availability
El Dorado
6 (Check another store)
West Monroe
4
All Stores
398
Resources
Attachments
 
 
S250 - Specification Sheet
Images
 
 
S250 - Small Image
 
S250 - Large Image
 
S250 - Large Image
Other Links
 
 
S250 - Other
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
Steel
Material, Color, and Finish
Color
Gray
Finish
Polyester Powder Paint
Dimensions and Weight
Diameter
4.12 in
Size
4.12 In Diameter
Descriptions
Description
ENCL 2-1/2" OIL TIGHT HOLE SEAL
Extra Long Description
BLN S250 250" OIL-TIGHT HOLE SEAL
Features
Protects knockout openings and extra pushbutton or conduit openings from dirt, oil, dust and water. Each hole seal has oil-resistant gasketing and plated stud and wing nut.
Long Description
Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 4.12 in Diameter, 0.48 lb
Product Type
Oil-Tight Hole Seal
Short Description
3/4" Oil-Tight Hole Seal, Steel, Polyester Powder Paint
Special Features
Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 3.62 In, Material ANSI 61 Polyester Powder Painted Steel
Additional Information
Accessory Type
Oil-Tight Hole Seal
Dimensions
X X 4.3750 IN
For Use With
Meter Socket;3 in Conduit Holes
Package Quantity
1 ct
Standards Met
Ul Listed
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S250
GTIN
00782051485509
UPC
782051485509
Taxonomies, Classifications, and Categories
Category Description
TEMP. POWER PANELS & ACCESSORIES
Type
Bolt on accessories
Packaging
Weight
0.48 lb
Weight per each
0.48
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Critical PowerUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Mfg. Process Electrification and ControlCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structure
Standard
UL Listed,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 398

Location search:

Greater West Monroe Area

Location Stock Available
El Dorado
6 View Store
West Monroe
4 View Store
These alternate items can be purchased instead of S250.
Jump To:

Similar Items

Similar items are close alternatives to S250, though they may not be 100% alike.

Cross Referenced

These items are similar to S250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S250 Eaton B-Line 00782051485509
HP250 Hammond Manufacturing 00623980410791
AS250 nVent-Thermal Management 00783510597702
WAS250 Wiegmann 00786725490837

* All prices subject to change.

Begin Live Chat