S100 - Encl 1" Oil Tight Hole Seal

Eaton B-Line Series

  • $13.80 (Each)
  • $13.80 (Each)

  • $690.00 (Per 50)

In-Stock: 6 available locally (Fort Smith, AR) (change location)

QTY:
Each
Quick Specs
Catalog Number
S100
Manufacturer
Eaton B-Line Series
Manufacturer's Part Number
S100-SAP
Description
Encl 1" Oil Tight Hole Seal
Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 1.88 In Diameter, 0.2 LB
Slang Terms

Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051442151 / 00782051442151
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.80 (Each)
Standard Packaging
$690.00 (Per 50)
Stock Availability
Fort Smith
6 (Check another store)
Springdale
7
All Stores
2,265
Resources
Images
 
 
S100 - Small Image
 
S100 - Large Image
 
S100 - Large Image
Attachments
 
 
S100 - Specification Sheet
Brochures
 
 
S100 - Brochure
Other Links
 
 
S100 - Other
 
S100 - Other
Features
Material
Steel
Material, Color, and Finish
Finish
Polyester Powder Paint
Color
Gray Primer
Dimensions and Weight
Diameter
1.88 in
Size
1.88 In Diameter
Descriptions
Description
ENCL 1" OIL TIGHT HOLE SEAL
Product Type
Oil-Tight Hole Seal
Long Description
Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 1.88 in Diameter, 0.2 lb
Features
Protects knockout openings and extra pushbutton or conduit openings from dirt, oil, dust and water. Each hole seal has oil-resistant gasketing and plated stud and wing nut.
Short Description
3/4" Oil-Tight Hole Seal, Steel, Polyester Powder Paint
extra long description
B-LINE S100 1.00 OIL-TIGHT HOLE SEA
Special Features
Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 1.38 In, Material ANSI 61 Polyester Powder Painted Steel
Additional Information
accessory type
Oil-Tight Hole Seal
for use with
Meter Socket;1 in Conduit Holes
package quantity
1 ct
Standards Met
Ul Listed
Manufacturer Information
Manufacturers Part Number
S100-SAP
Brand
Cooper B-Line/Cable Tray
sub brand
Electrical Enclosures
GTIN
00782051442151
UPC
782051442151
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Hole Seal, Oil-Tight
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Meter Socket, 1 In Conduit Holes
Total availability: 2,265

Location search:
These alternate items can be purchased instead of S100.
Jump To:

Similar Items

Similar items are close alternatives to S100, though they may not be 100% alike.

Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 1 In Mounting Hole Size, ...
  • Our Part #: UHS100
  • Fort Smith Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: UHS100
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 10 ($162.60)
UHS100 - Unity Manufacturing

Fort Smith Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.26

Each

QTY:
Each
Add
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 1.38 In Diameter, 1...
  • Our Part #: AS100
  • Fort Smith Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AS100
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 10 ($288.10)
AS100 - Hoffman Enclosures, Inc.

Fort Smith Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.81

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S100 Eaton B-Line 00782051442151
HP100 Hammond Manufacturing 00623980410753
AS100 nVent-Thermal Management 00783510597306
WAS100 Wiegmann 00786725490509

* All prices subject to change.