DBE1016 - BLTD 5-1/2-16X6X9.6 B42 Adj SPRT Base

Eaton

  • $164.62 (Each)
  • $164.62 (Each)

In-Stock: 8 available locally (Odessa, TX) ( change location)
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
DBE1016
Manufacturer
Eaton
Manufacturer's Part Number
DBE10-16
Description
BLTD 5-1/2-16X6X9.6 B42 Adj SPRT Base
Eaton B-Line Series Dura-Blok Support Base With Rod Riser and Channel, 16" H X 9.35" L X 6" W, Cast Iron, Electro-Plated
Slang Terms
Strut channel
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
782051500387 / 00782051500387
Weight per unit
5.7629 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$164.62 (Each)
Stock Availability
Odessa
8 (Check another store)
All Stores
29
Resources
Attachments
 
 
DBE1016 - Specification Sheet
Other Links
 
 
DBE1016 - Other
 
DBE1016 - Other
Images
 
 
DBE1016 - Small Image
 
DBE1016 - Large Image
Brochures
 
 
DBE1016 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
15.688 IN
Width
9.6 IN
Descriptions
Description
BLTD 5-1/2-16X6X9.6 B42 ADJ SPRT BASE
Extra Long Description
BLN DBE10-16 DURA-BLOK ROOFTOP SPT,
Features
Made of 100% recycled rubber, the Dura-Blok rooftop support has no abrasive edges and does not penetrate the roof. When used in combination with B-Line series strut or pipe hangers, it is ideal for helping support pipe, cable tray, HVAC equipment, duct work and more.
Long Description
Eaton B-Line series Dura-Blok support base with rod riser and channel, 16" H x 9.35" L x 6" W, Cast iron, Electro-plated
Product Type
Dura-Blok Rooftop SPT, Dbe Series, 5 1/2"-16" H, 6" W
Similar Brands
Unistrut
Also Known As...
Strut channel
Additional Information
Dimensions
9.3500 IN X 6.0000 IN X 16.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DBE10-16
GTIN
00782051500387
UPC
782051500387
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Support base with rod riser and channel
Packaging
Weight
5.763 LB
Weight per each
5.7629
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetUtilityCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketGeneration - Renewable Energy - Alternative EnergyDatacenters - Datacenters - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyCommercial / Instituti
Standard
Not Applicable,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 29

Location search:

Greater Odessa Area

Location Stock Available
Odessa
8 View Store

Distribution Centers

Location Stock Available
San Antonio RDC
21 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of DBE1016.
Jump To:

Similar Items

Similar items are close alternatives to DBE1016, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat