BWHS9D - SPRG #8X9/16" Self Drill Mount Screw

Eaton

  • $142.90 (Per 1,000)
  • $0.14 (Each)

  • $14.29 (Per 100)

  • $142.90 (Per 1,000)

In-Stock: 1,000 available locally (West Ft. Worth, TX) ( change location)
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
BWHS9D
Manufacturer
Eaton
Manufacturer's Part Number
BWHS-9D
Description
SPRG #8X9/16" Self Drill Mount Screw
Sheet Metal Screw, Steel, Black Oxide, #8 Awg Diameter, Phillips Drive
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011049256 / 00781011049256
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.14 (Each)
Carton
$0.14 (Each)
Standard Packaging
$142.90 (Per 1,000)
Stock Availability
West Ft. Worth
1,000 (Check another store)
DFW RDC
0
All Stores
28,000
Resources
Attachments
 
 
BWHS9D - Specification Sheet
Images
 
 
BWHS9D - Small Image
 
BWHS9D - Large Image
 
BWHS9D - Large Image
Other Links
 
 
BWHS9D - Other
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
Steel
Material, Color, and Finish
Color
Black
Finish
Black Oxide
Dimensions and Weight
Diameter
#8 AWG
Descriptions
Construction
ONE PIECE
Description
SPRG #8X9/16" SELF DRILL MOUNT SCREW
Extra Long Description
BLN BWHS-9D #8 X 1/2" SELF-DRILLING
Features
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Long Description
Sheet Metal Screw, Steel, Black Oxide, #8 AWG Diameter, Phillips Drive
Product Type
Sheet Metal Screw
Short Description
Sheet Metal Screw, Steel, Black Oxide, #8
Special Features
Phillips Drive
Additional Information
Dimensions
0.2500 IN X 0.5600 IN X 0.2500 IN
Drive Type
Phillips
Package Quantity
1000 PK
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BWHS-9D
GTIN
00781011049256
UPC
781011049256
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
SCREW
Availability
Minimum Qty
1000
Packaging
Weight per each
0.004
Carton
1
Package
1000
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BWHS9D.
Jump To:

Similar Items

Similar items are close alternatives to BWHS9D, though they may not be 100% alike.

Cross Referenced

These items are similar to BWHS9D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BWHS-9D Eaton B-Line 00781011049256
SMS8 nVent-Thermal Management 00782856304708
PSMS8 Panduit 00074983905317

* All prices subject to change.

Begin Live Chat