BG812U24 - SPRG 1/2-3/4, 75LB CNDT to BM FSTNR, 1/8-1/4 FLNG

Eaton

  • $3.21 (Each)
  • $3.21 (Each)

  • $321.42 (Per 100)

In-Stock: 210 available locally (North Austin, TX) (change location)
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
BG812U24
Manufacturer
Eaton
Manufacturer's Part Number
BG-8-12-U-2-4
Description
SPRG 1/2-3/4, 75LB CNDT to BM FSTNR, 1/8-1/4 FLNG
Conduit to Beam Fastener, Steel, Zinc Phosphate, 0.09 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011185251 / 00781011185251
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.21 (Each)
Carton
$3.21 (Each)
Standard Packaging
$321.42 (Per 100)
Stock Availability
North Austin
210 (Check another store)
Austin RDC
12,200
All Stores
80,551
Resources
Images
 
 
BG812U24 - Small Image
 
BG812U24 - Large Image
 
BG812U24 - Large Image
Attachments
 
 
BG812U24 - Specification Sheet
Other Links
 
 
BG812U24 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1/2 In, 3/4 In Conduit
Descriptions
Product Type
Conduit to Beam Fastener
Long Description
Conduit to Beam Fastener, Steel, Zinc Phosphate, 0.09 lb
Short Description
Conduit to Beam Fastener, Steel, Zinc Phosphate, 1/2-3/4 in, Guide Rite
extra long description
B-LINE BG-8-12-U-2-4 CONDUIT TO BM
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Description
SPRG 1/2-3/4,75LB CNDT TO BM FSTNR,1/8-1/4 FLNG
Special Features
Flange Thickness 1/8 To 1/4 In, Rotation 360 Deg Pivot, Static Load Capacity 75 Lb
Additional Information
for use with
Fasteners;Conduit Fasteners
Made in USA
yes
Standards Met
cULus Listed
package quantity
100 BX
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BG-8-12-U-2-4
GTIN
00781011185251
UPC
781011185251
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit to beam fastener
Packaging
Weight
0.09 lb
Weight per each
0.09
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 80,551

Location search:
These alternate items can be purchased instead of BG812U24.
Jump To:

Similar Items

Similar items are close alternatives to BG812U24, though they may not be 100% alike.

Conduit/Pipe to Flange Clip, 812M24 Model, Spring Steel, Caddy Armour, 1/2 to 3/...
  • Our Part #: 812M24
  • North Austin Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 812M24
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($343.56) ·
812M24 - Erico, Inc. Eritec-Caddy

North Austin Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.44

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BG812U24 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG812U24 Eaton B-Line 00781011185251
BG-8-12-U-2-4 Eaton B-Line 00078101118528
CM24812M ERICO 78285651100
812M24 ERICO 78285616210
BC18KC1234 Garvin Industries 00785592983275
BC18KC1234 Minerallac 00784610156004
18050 Morris 00601986180504
CM24812M nVent-Thermal Management 00782856511007
812M24 nVent-Thermal Management 00782856162100
P812M24 Panduit 00074983629688
SSFCC1234H14 Thomas & Betts 00785991201796
SSF-CC1/2 Thomas & Betts n/a
SSF-CC1/2 3/4-H1/4 Thomas & Betts 78599120179

* All prices subject to change.

Begin Live Chat