BG16E24 - SPRG 1", 25LB CNDT to BM FSTNR, 1/8-1/4 FLNG

Eaton

  • $3.60 (Each)
  • $3.60 (Each)

  • $360.08 (Per 100)

In-Stock: 94 available locally (Dripping Springs, TX) (change location)
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
BG16E24
Manufacturer
Eaton
Manufacturer's Part Number
BG16E24
Description
SPRG 1", 25LB CNDT to BM FSTNR, 1/8-1/4 FLNG
Conduit to Beam Fastener, Cold Rolled High Carbon Steel, 1 In Length, Zinc Phosphate, 0.07 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011185756 / 00781011185756
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.60 (Each)
Carton
$3.60 (Each)
Standard Packaging
$360.08 (Per 100)
Stock Availability
Dripping Springs
94 (Check another store)
Austin RDC
0
All Stores
16,405
Resources
Images
 
 
BG16E24 - Small Image
 
BG16E24 - Large Image
 
BG16E24 - Large Image
Specifications Sheets
 
 
BG16E24 - Specification Sheet
Attachments
 
 
BG16E24 - Specification Sheet
Other Links
 
 
BG16E24 - Other
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
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Length
1 in
Size
1 In Conduit
Descriptions
Product Type
Conduit to Beam Fastener
Long Description
Conduit to Beam Fastener, Cold Rolled High Carbon Steel, 1 in Length, Zinc Phosphate, 0.07 lb
Short Description
Conduit to Beam Fastener, Cold-Rolled High-Carbon Steel, 1 in, Zinc Phosphate, Guide-Rite
extra long description
B-LINE BG-16-E-2-4 CONDUIT TO BM FS
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Description
SPRG 1",25LB CNDT TO BM FSTNR,1/8-1/4 FLNG
Special Features
Flange Thickness 1/8 To 1/4 In, Rotation 360 Deg Pivot, Static Load Capacity 25 Lb
Additional Information
for use with
Fasteners;Conduit Fasteners
Made in USA
yes
Standards Met
cULus Listed
package quantity
100 BX
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BG16E24
Brand
Eaton
GTIN
00781011185756
UPC
781011185756
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit to beam fastener
Packaging
Weight
0.07 lb
Weight per each
0.07
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16,405

Location search:
These alternate items can be purchased instead of BG16E24.
Jump To:

Similar Items

Similar items are close alternatives to BG16E24, though they may not be 100% alike.

Conduit/Pipe to Flange Clip, 16M24SM Model, Spring Steel, Caddy Armour, 1 In Tra...
  • Our Part #: 16M24SM
  • Dripping Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 16M24SM
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($331.77) ·
16M24SM - Erico, Inc. Eritec-Caddy

Dripping Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.32

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BG16E24 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG16E24 Eaton B-Line 00078101118573
BG-16-E-2-4 Eaton B-Line 00781011185756
16M24SM ERICO 78285611216
C2416SM ERICO 78285651050
BC18KC1SM Garvin Industries 00785592112217
SFC18KC1 Minerallac 00784610190428
18232 Morris 00601986182324
C2416SM nVent-Thermal Management 00782856510505
16M24SM nVent-Thermal Management 00782856112167
P16M24SM Panduit 00074983638543
SSFCC1F14 Thomas & Betts 00785991201819
SSF-CC1-F1/4 Thomas & Betts 78599120181

* All prices subject to change.

Begin Live Chat