BCH12W2 - SPRG 3/4" CBL to Wire J-Hook

Eaton

  • $5.57 (Each)
  • $5.57 (Each)

  • $278.40 (Per 50)

  • $556.79 (Per 100)

In-Stock: 22 available locally (Forney, TX) ( change location)
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
BCH12W2
Manufacturer
Eaton
Manufacturer's Part Number
BCH12-W2
Description
SPRG 3/4" CBL to Wire J-Hook
J Hook, 25 LB (Static) Load Rating, 3/8 In Rod Size, #12 Awg Compatible Wire Size, Steel, Pre Galvanized, 3/4 In Size, 0.0020 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Cable Hanging Mgmt & Accy Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
782051280814 / 00782051280814
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.57 (Each)
Carton
$5.57 (Each)
Standard Packaging
$278.40 (Per 50)
Stock Availability
Forney
22 (Check another store)
DFW RDC
284
All Stores
2,986
Resources
Attachments
 
 
BCH12W2 - Specification Sheet
Images
 
 
BCH12W2 - Small Image
 
BCH12W2 - Large Image
 
BCH12W2 - Large Image
Specifications Sheets
 
 
BCH12W2 - Specification Sheet
Other Links
 
 
BCH12W2 - Other
 
BCH12W2 - Other
Brochures
 
 
BCH12W2 - Brochure
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
Steel
Material, Color, and Finish
Finish
Pre Galvanized
Dimensions and Weight
Size
3/4 in
Descriptions
Description
SPRG 3/4" CBL TO WIRE J-HOOK
Extra Long Description
BLN BCH12-W2 CBL TO ROD, 3/4" HOOK,
Features
When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.
Long Description
J Hook, 25 lb (Static) Load Rating, 3/8 in Rod Size, #12 AWG Compatible Wire Size, Steel, Pre Galvanized, 3/4 in Size, 0.0020 lb
Product Type
J Hook
Short Description
J Hook, 3/8 in, Steel, 50 BX
Special Features
Hook Size 3/4 in;Mounts to #12 Wire to 1/4 in Plain/Threaded Rod
Additional Information
Compatible Wire Size
#12 AWG
Dimensions
1.2310 IN X 0.8600 IN X 4.7510 IN
For Use With
Comm Data Fasteners;Cable Hooks Hooks
Includes
Cable Retainer Clip
Load
25 Lb (Static)
Load Rating
25 lb (Static)
Made In USA
yes
Package Quantity
50 BX
Rod Size
3/8 in
Standards Met
UL (Canada and US) Listed
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BCH12W2
GTIN
00782051280814
UPC
782051280814
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Cable hook to wire and rod fastener
Packaging
Weight
0.0020 lb
Weight per each
0.002
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BCH12W2.
Jump To:

Similar Items

Similar items are close alternatives to BCH12W2, though they may not be 100% alike.

Cross Referenced

These items are similar to BCH12W2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BCH12-W2 Eaton B-Line 00782051280814
BCH12-W6 Eaton B-Line 00782051280821
JHK-12-BW2 Garvin Industries 00785592520579
CAT124Z34 nVent-Thermal Management 00782856333104
CAT126Z34 nVent-Thermal Management 00782856333111
JP75DW-L20 Panduit 00074983440221

* All prices subject to change.

Begin Live Chat