BCH12 - SPRG 3/4" CBL J-Hook

Eaton

  • $4.18 (Each)
  • $4.18 (Each)

  • $208.86 (Per 50)

  • $417.72 (Per 100)

In-Stock: 50 available locally (Jacksonville - FL, FL) ( change location)
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
BCH12
Manufacturer
Eaton
Manufacturer's Part Number
BCH12
Description
SPRG 3/4" CBL J-Hook
Cable Hook, Steel, Pre-Galvanized, 3/4 In Length, 30 LB Load Rating, 0.07 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Chain & Hooks Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
782051280609 / 00782051280609
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.18 (Each)
Carton
$4.18 (Each)
Standard Packaging
$208.86 (Per 50)
Stock Availability
Jacksonville - FL
50 (Check another store)
All Stores
10,044
Resources
Attachments
 
 
BCH12 - Specification Sheet
Images
 
 
BCH12 - Small Image
 
BCH12 - Large Image
 
BCH12 - Large Image
Other Links
 
 
BCH12 - Other
 
BCH12 - Other
Brochures
 
 
BCH12 - Brochure
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
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
3/4 in
Descriptions
Description
SPRG 3/4" CBL J-HOOK
Extra Long Description
BLN BCH12 CBL HOOK, 3/4", 16 4-PAIR
Features
When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.
Long Description
Cable Hook, Steel, Pre-Galvanized, 3/4 in Length, 30 lb Load Rating, 0.07 lb
Product Type
Cable Hook
Short Description
Cable Hook, Steel, 3/4 in
Special Features
Hook Size 3/4 In
Additional Information
Cable Type
(16) 4-Pair UTP Category 5e/2-Strand Fiber Optic Cable/(10) Category 6
Dimensions
1.0200 IN X 0.8700 IN X 3.2890 IN
Load
30 Lb (Static)
Load Rating
30 lb
Package Quantity
50 BX
Standards Met
cULus Listed
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BCH12
GTIN
00782051280609
UPC
782051280609
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Single cable hook
Packaging
Weight
0.07 lb
Weight per each
0.07
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10,044

Location search:

Greater Jacksonville - FL Area

Location Stock Available
Jacksonville - FL
50 View Store
These alternate items can be purchased instead of BCH12.
Jump To:

Similar Items

Similar items are close alternatives to BCH12, though they may not be 100% alike.

Cross Referenced

These items are similar to BCH12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BCH12 Eaton B-Line 00782051280609
JHK-12 Garvin Industries 00785592989581
CAT12 nVent-Thermal Management 00782856331780
SSF-VJ1 5/16 Thomas & Betts 00785991205312

* All prices subject to change.

Begin Live Chat