BB824 - SPRG 4G, 24" STD Box MNT BRKT

Eaton

  • $17.90 (Each)
  • $17.90 (Each)

  • $447.59 (Per 25)

  • $1,790.35 (Per 100)

In-Stock: 2 available locally (Deer Valley, AZ) ( change location)
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
BB824
Manufacturer
Eaton
Manufacturer's Part Number
BB8-24
Description
SPRG 4G, 24" STD Box MNT BRKT
Eaton B-Line Series Box Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.916LBS, 24" Stud Spacing, Box Mounting Bracket, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
781011029005 / 00781011029005
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.90 (Each)
Carton
$17.90 (Each)
Standard Packaging
$447.59 (Per 25)
Stock Availability
Deer Valley
2 (Check another store)
Phoenix
82
All Stores
471
Resources
Attachments
 
 
BB824 - Specification Sheet
Images
 
 
BB824 - Small Image
 
BB824 - Large Image
Other Links
 
 
BB824 - Other
 
BB824 - Other
Brochures
 
 
BB824 - Brochure
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
24 inch stud spacing
Descriptions
Description
SPRG 4G, 24" STD BOX MNT BRKT
Extra Long Description
BLN BB8-24 BOX MOUNTING BRKT 24" S
Features
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
Long Description
Eaton B-Line series box support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 0.916lbs, 24" Stud spacing, Box mounting bracket, Pre-galvanized
Product Type
Box Mounting BRKT 24" Stud Spacing
Additional Information
Dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BB8-24
GTIN
00781011029005
UPC
781011029005
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Box mounting bracket and accessories
Packaging
Weight per each
0.59
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BB824.
Jump To:

Similar Items

Similar items are close alternatives to BB824, though they may not be 100% alike.

Cross Referenced

These items are similar to BB824 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BB8-24 Eaton B-Line 00781011029005
RBS24 nVent-Thermal Management 00782856478249
PRBS24 Panduit 00074983722495
SSF-SB24 Thomas & Betts n/a
BB824 Eaton B-Line 78101102900
RBS24 ERICO 78285647824
SSFSB24 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat