BB46 - SPRG 2-1/2-6" MTL STD Box SPRT BRKT

Eaton

  • $5.40 (Each)
  • $5.40 (Each)

  • $539.80 (Per 100)

In-Stock: 11 available locally (Dripping Springs, TX) ( change location)
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
BB46
Manufacturer
Eaton
Manufacturer's Part Number
BB4-6
Description
SPRG 2-1/2-6" MTL STD Box SPRT BRKT
Box Support, Pre-Galvanized Steel, Electrical Box Support Bracket Style, 0.25 LB
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Racks, Brackets, & Insulators Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121702 - Cable clips
UPC/GTIN
781011182021 / 00781011182021
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.40 (Each)
Carton
$5.40 (Each)
Standard Packaging
$539.80 (Per 100)
Stock Availability
Dripping Springs
11 (Check another store)
Austin RDC
740
All Stores
20,530
Resources
Other Links
 
 
BB46 - Other
 
BB46 - Other
Images
 
 
BB46 - Small Image
 
BB46 - Large Image
 
BB46 - Large Image
Attachments
 
 
BB46 - Specification Sheet
Brochures
 
 
BB46 - Brochure
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
Pre-Galvanized Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Style
Electrical Box Support Bracket
Descriptions
Description
SPRG 2-1/2-6" MTL STD BOX SPRT BRKT
Extra Long Description
BLN BB4-6 BOX SPT, 2 1/2", 6" METAL
Features
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
Long Description
Box Support, Pre-Galvanized Steel, Electrical Box Support Bracket Style, 0.25 lb
Product Type
Box Support
Short Description
SPRG BOX MOUNTING BRACKET
Additional Information
Dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Made In USA
yes
Package Quantity
1 CT;100 PK
Standards Met
UL (Canada and US)
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BB46
GTIN
00781011182021
UPC
781011182021
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Box support bracket and accessories
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Fasteners;Stud/Box Fasteners;Supports 4 in or 4-11/16 in Square Boxes
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20,530

Location search:
These alternate items can be purchased instead of BB46.
Jump To:

Similar Items

Similar items are close alternatives to BB46, though they may not be 100% alike.

Cross Referenced

These items are similar to BB46 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BB46 Eaton B-Line 00078101118207
BB4-6 Eaton B-Line 00781011182021
TEB6XT ERICO 00782856666615
H6 ERICO 78285649048
BB4-6 Garvin Industries 00785592122698
BB4-26 Garvin Industries 00785592983213
FBO6 Minerallac 00784610845854
MEB1 nVent-Thermal Management 00782856349037
H6 nVent-Thermal Management 00782856490487
PH6 Panduit 00074983632596
SSF-SH6 Thomas & Betts 00785991014921
SSFSH2346 Thomas & Betts 78599120731
SSF-SH2346 Thomas & Betts 00785991207316

* All prices subject to change.

Begin Live Chat