BB10P - SPRG 1G Plastic Mounting BRKT

Eaton

  • $5.22 (Each)
  • $5.22 (Each)

  • $260.99 (Per 50)

  • $521.98 (Per 100)

In-Stock: 5 available locally (Spring, TX) ( change location)
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
BB10P
Manufacturer
Eaton
Manufacturer's Part Number
BB10P
Description
SPRG 1G Plastic Mounting BRKT
Plastic Cover Plate Mounting Bracket, 0.07 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782051392357 / 00782051392357
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.22 (Each)
Carton
$5.22 (Each)
Standard Packaging
$260.99 (Per 50)
Stock Availability
Spring
5 (Check another store)
Houston RDC
0
All Stores
2,919
Resources
Attachments
 
 
BB10P - Specification Sheet
Other Links
 
 
BB10P - Other
 
BB10P - Other
Images
 
 
BB10P - Small Image
 
BB10P - Large Image
 
BB10P - Large Image
Brochures
 
 
BB10P - Brochure
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
Plastic
Material, Color, and Finish
Finish
N/A
Descriptions
Description
SPRG 1G PLASTIC MOUNTING BRKT
Extra Long Description
BLN BB10P PLASTIC CVR PLT MOUNTING
Features
When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.
Long Description
Plastic Cover Plate Mounting Bracket, 0.07 lb/EA
Product Type
Plastic Cover Plate Mounting Bracket
Short Description
Plastic Cover Plate Mounting Bracket, Plastic
Special Features
Maximum Wall Thickness 3/4 In
Additional Information
Dimensions
0.8190 IN X 1.1480 IN X 2.6470 IN
Made In USA
yes
Package Quantity
50 PK;1 CT
Standards Met
UL Canada;ULus Listed
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BB10P
GTIN
00782051392357
UPC
782051392357
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
COVER PLATE
Packaging
Weight
0.07 lb/EA
Weight per each
0.07
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commdata Fasteners;Stud/Box Fasteners;Low Voltage Outlets
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,919

Location search:
These alternate items can be purchased instead of BB10P.
Jump To:

Similar Items

Similar items are close alternatives to BB10P, though they may not be 100% alike.

Cross Referenced

These items are similar to BB10P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BB10P Eaton B-Line 00782051392357
MP1P nVent-Thermal Management 00782856355656

* All prices subject to change.

Begin Live Chat