B22SH120SS4 - BLTD 1-5/8X1-5/8X120 12GA SS4 SLTD CHNL, 2" CNTR

Eaton

  • $177.72 (Per 10 Feet)
  • $17.77 (Per Foot)

  • $177.72 (Per 10 Feet)

  • $1,777.22 (Per 100 Feet)

In-Stock: 620 available locally (Tulsa, OK) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22SH120SS4
Manufacturer
Eaton
Manufacturer's Part Number
B22SH-120SS4
Description
BLTD 1-5/8X1-5/8X120 12GA SS4 SLTD CHNL, 2" CNTR
SH Type Channel, Stainless Steel, 10 FT Length, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 1.82 LB/FT
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101805 - Stainless steel channels
UPC/GTIN
781011213121 / 00781011213121
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$17.77 (Per Foot)
Carton
$177.72 (Per 10 Feet)
Stock Availability
Tulsa
620 Feet (Check another store)
All Stores
3,990 Feet
Resources
Images
 
 
B22SH120SS4 - Small Image
 
B22SH120SS4 - Large Image
 
B22SH120SS4 - Large Image
Attachments
 
 
B22SH120SS4 - Specification Sheet
Tech Bulletins
 
 
B22SH120SS4 - Tech Bulletin
Other Links
 
 
B22SH120SS4 - Other
 
B22SH120SS4 - Other
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
Stainless Steel
Material, Color, and Finish
material composition
304 Stainless Steel
material standard
ASTM A240
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Height
1-5/8 in;41.3 mm
Thickness
12 AWG;2.6 mm
Depth
1-5/8 In
Width
1-5/8 in
Length
10 ft
Descriptions
Description
BLTD 1-5/8X1-5/8X120 12GA SS4 SLTD CHNL, 2" CNTR
Product Type
SH Type Channel
Long Description
SH Type Channel, Stainless Steel, 10 ft Length, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 1.82 lb/ft
Short Description
SH Type Channel, Stainless Steel, 10 ft
Special Features
2 In Center Spacing
extra long description
B-LINE B22SH-120SS4 CHNL, 1 5/8" X
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
Center Spacing
2 in
slot size
9/16 x 1-1/8 in;14.3 x 28.6 mm
package quantity
500 PK;10 CT
Made in USA
yes
gauge
12
dimensions
120.0000 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B22SH-120SS4
GTIN
00781011213121
UPC
781011213121
Taxonomies, Classifications, and Categories
Type
Strut channel
Category Description
STRUT CHANNEL
Availability
minimum qty
10
Packaging
Weight
1.82 lb/ft;2.71 kg/m
Weight per foot
1.85
Carton
10
Uses, Certifications, and Standards
Application
Nuclear;Pharmaceutical Industry Chemical;Petrochemical
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of B22SH120SS4.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of B22SH120SS4.

Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel Material, S...
  • Our Part #: B22SHSS410
  • Tulsa Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: B22SH-120SS4
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($8,886.10) ·
B22SHSS410 - Cooper B-Line/Cable Tray

Tulsa Availability: In Stock

Total Availability: In Stock

Book Price

$17.77

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to B22SH120SS4, though they may not be 100% alike.

Half-Slot Channel, Stainless Steel, 10 FT Length, 1-5/8 In Width, 1-5/8 In Heigh...
  • Our Part #: A1200HS10SS
  • Tulsa Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A1200HS 10SS
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($358.05) · 500 Feet ($17,902.70) ·
A1200HS10SS - Abb Installation Products, Inc

Tulsa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$358.05

Per 10 Feet

QTY:
Feet
Add
Channel, 4 In Center Spacing, 0.552 SQ.In Cross Sectional Area, 304 Grade, 1-5/8...
  • Our Part #: H1320S304SS
  • Tulsa Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: H1320S304SS
  • Manufacturer: Haydon Corporation
  • Find: Similar Items
  • Pkg Sizes: 500 ($10,716.80) ·
H1320S304SS - Haydon Corporation

Tulsa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.43

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat