B1516S - SPRG 3/4" - 1" Pipe Clamp W/Saddle

Eaton

  • $3.97 (Each)
  • $3.97 (Each)

  • $396.71 (Per 100)

In-Stock: 214 available locally (West Wichita, KS) (change location)
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
B1516S
Manufacturer
Eaton
Manufacturer's Part Number
B1516S
Description
SPRG 3/4" - 1" Pipe Clamp W/Saddle
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.148LBS, Conduit Size Emt: 1", Rigid: 0.75", Conduit Strut Clamps, .750" Min, 1.05" Max Cable Diameter, 300 LBS Load Capacity, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011631710 / 00781011631710
Weight per unit
0.0015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.97 (Each)
Carton
$3.97 (Each)
Standard Packaging
$396.71 (Per 100)
Stock Availability
West Wichita
214 (Check another store)
All Stores
5,953
Resources
Images
 
 
B1516S - Small Image
 
B1516S - Large Image
Attachments
 
 
B1516S - Specification Sheet
Other Links
 
 
B1516S - Other
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
Low Carbon Steel
Material, Color, and Finish
Finish
N/A
Dimensions and Weight
Size
3/4 In (Rigid), 1 In (EMT)
Descriptions
Description
SPRG 3/4" - 1" PIPE CLAMP W/SADDLE
Product Type
Conduit Strut Clamp, 1" Emt, 3/4" Rigid, W/ Saddle
extra long description
B-LINE B1516S CONDUIT STRUT CLAMP,
Features
Eaton's B-Line series strut mounting brackets include a variety of strut clamps to help secure and support conduit and cables onto the channel
Long Description
Eaton B-Line series strut mounting bracket, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.148lbs, Conduit size EMT: 1", Rigid: 0.75", Conduit strut clamps, .750" Min, 1.05" Max cable diameter, 300 lbs load capacity, Pre-galvanized
Special Features
Cable Range 0.750 To 1.050 In OD, Static Load Capacity 300 Lb
Construction
ONE PIECE
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B1516S
GTIN
00781011631710
UPC
781011631710
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit Strut Clamp
Packaging
Weight per each
0.0015
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat