AW1212P - Encl 10.9X10.9 PNTD BK PNL, For 12X12 Encl

Eaton

  • $19.50 (Each)
  • $19.50 (Each)

In-Stock: 3 available locally (Nashville RDC, TN) (change location)
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
AW1212P
Manufacturer
Eaton
Manufacturer's Part Number
AW1212P
Description
Encl 10.9X10.9 PNTD BK PNL, For 12X12 Encl
Enclosure Panel, Steel, Painted, White, 10.87 In Overall Length, 10.87 In Overall Width, 0.25 In (Hole Diameter) Diameter, 2.2999 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051793703 / 00782051793703
Weight per unit
2.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.50 (Each)
Stock Availability
Nashville RDC
3 (Check another store)
All Stores
292
Resources
Images
 
 
AW1212P - Small Image
 
AW1212P - Large Image
 
AW1212P - Large Image
Attachments
 
 
AW1212P - Specification Sheet
Other Links
 
 
AW1212P - Other
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
Galvanized Steel
Material, Color, and Finish
Finish
Painted
Color
White
Dimensions and Weight
Overall Length
10.87 in;276 mm
Diameter
0.25 in (Hole Diameter)
Size
10.87 In Width X 10.87 In Height
Descriptions
Product Type
Enclosure Panel
Long Description
Enclosure Panel, Steel, Painted, White, 10.87 in Overall Length, 10.87 in Overall Width, 0.25 in (Hole Diameter) Diameter, 2.2999 lb
Short Description
12 x 12 Enclosure Panel, Steel, Painted, 10.87 in;276 mm
Description
ENCL 10.9X10.9 PNTD BK PNL,FOR 12X12 ENCL
extra long description
B-LINE AW1212P JIC PNL, ENC, 12X12
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Special Features
Hole Diameter 0.25 In
Additional Information
accessory type
Enclosure Panel
for use with
Industrial Enclosures
Overall Width
10.87 in;276 mm
package quantity
1 ct
Made in USA
yes
dimensions
10.8750 IN X 0.0630 IN X 10.8700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AW1212P
GTIN
00782051793703
UPC
782051793703
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight
2.2999 lb
Weight per each
2.2999
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Mfg. Process Electrification and Con
standard
NEMA,CSA C22.2.,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of AW1212P.
Jump To:

Similar Items

Similar items are close alternatives to AW1212P, though they may not be 100% alike.

12X12 Solid BP W011
  • Our Part #: SP1212IS
  • Nashville RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP1212-IS
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($25.16) ·
SP1212IS - Unity Manufacturing

Nashville RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.16

Each

QTY:
Each
Add
Panel, Steel, Polyester Powder Paint, White, 10.75 In Overall Length, 10.88 In O...
  • Our Part #: A12P12
  • Nashville RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A12P12
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 4 ($115.12) ·
A12P12 - Hoffman Enclosures, Inc.

Nashville RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.78

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AW1212P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-1212JP Austin Electrical Enclosures 00707353008478
AW1212P Eaton B-Line 00782051793703
1212PJ E-Box 00806101016502
14R1111 Hammond Manufacturing 00623980340807
A-1212SBP Milbank 00784572171077
A12P12 nVent-Thermal Management 00783510548407
P1212 Wiegmann 00786725332557

* All prices subject to change.

Begin Live Chat