88HSE - Wway 8X8 N1 QK Conn End PLT

Eaton

  • $28.95 (Each)
  • $28.95 (Each)

In-Stock: 2 available locally (Roswell, NM) ( change location)
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
88HSE
Manufacturer
Eaton
Manufacturer's Part Number
88 HSE
Description
Wway 8X8 N1 QK Conn End PLT
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 8 In Overall Height, 8 In Overall Length, 0.27 LB
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479546 / 00782051479546
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.95 (Each)
Stock Availability
Roswell
2 (Check another store)
Lubbock
1
All Stores
201
Resources
Attachments
 
 
88HSE - Specification Sheet
Other Links
 
 
88HSE - Other
Images
 
 
88HSE - Small Image
 
88HSE - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Hinged Cover
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish
Dimensions and Weight
Height
8.00 In
Overall Length
8 in;203 mm
Width
8.00 In
Descriptions
Description
WWAY 8X8 N1 QK CONN END PLT
Extra Long Description
BLN 88 HSE HINGE SCREW CVR WIREWAY,
Features
Used to terminate wireway or fitting. Shown with KO, also available without.
Long Description
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 8 in Overall Height, 8 in Overall Length, 0.27 lb
Product Type
Lay-In Wireway
Short Description
NEMA 1 Hinged Lay-In Wireway, 8 x 8 in, No KO
Additional Information
Dimensions
8.0000 IN X 7.9000 IN X 8.0000 IN
Enclosure Type
Nema 1
Fitting Type
Lay-In Wireway
For Use With
Cable and Wire Junction, Distribution and Termination
Knockouts
Yes
Made In USA
yes
Overall Height
8 in;203 mm
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
88 HSE
GTIN
00782051479546
UPC
782051479546
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway end
Packaging
Weight
0.27 lb
Weight per each
0.27
Carton
1
Uses, Certifications, and Standards
Application
Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination
Enclosure
NEMA 1, IP30
Standard
CSA C22.2.,NEMA,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 88HSE.
Jump To:

Similar Items

Similar items are close alternatives to 88HSE, though they may not be 100% alike.

Cross Referenced

These items are similar to 88HSE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
88E Eaton B-Line 00782051108507
88HSE Eaton B-Line 00782051479546
CWCP8 Hammond Manufacturing 00623980262444
88GE Milbank 00784572109780
88GFE Milbank 00784572109827
F88GCP nVent-Thermal Management 00783510527006
88E Unity Manufacturing 00761515108505
E0808 Wiegmann 00786725393350

* All prices subject to change.

Begin Live Chat