884SC - Encl 8X8X4 N1 PNTD SC

Eaton

  • $24.59 (Each)
  • $24.59 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
884SC
Manufacturer
Eaton
Manufacturer's Part Number
884 SC
Description
Encl 8X8X4 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Width, 8 In Overall Length, 8 In Overall Height, 12 Knockouts
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
782051222807 / 00782051222807
Weight per unit
4.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.59 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
216
Resources
Images
 
 
884SC - Small Image
 
884SC - Large Image
 
884SC - Large Image
Attachments
 
 
884SC - Specification Sheet
Other Links
 
 
884SC - Other
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
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
8 in;203 mm
Size
8.00 In Width X 4.00 In Depth X 8.00 In Height
Descriptions
Description
ENCL 8X8X4 N1 PNTD SC
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 in Overall Width, 8 in Overall Length, 8 in Overall Height, 12 Knockouts
Short Description
Type 1 Screw On Enclosure, 8 x 4 x 8 in, Powder Coated, No KO
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
extra long description
B-LINE 884 SC SC ENC W/ KO 8X8X4
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
Nema 1
Mounting Type
Wall Mount
Finish/Coating
Painted
ip rating
IP30
Number of Knockouts
12
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
Overall Width
4 in;102 mm
Overall Height
8 in;203 mm
Knockouts
Yes
dimensions
8.0000 IN X 4.0000 IN X 8.0000 IN
Cable Entry
Knockouts
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
884 SC
GTIN
00782051222807
UPC
782051222807
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
4.64
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
nema rating
1
standard
UL 50,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 884SC.
Jump To:

Similar Items

Similar items are close alternatives to 884SC, though they may not be 100% alike.

Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 In Overal...
  • Our Part #: 884SC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 884SC
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 12 ($599.64) ·
884SC - Unity Manufacturing

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$49.97

Each

QTY:
Each
Add
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall ...
  • Our Part #: ASE8X8X4
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ASE8X8X4
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($31.51) ·
ASE8X8X4 - Hoffman Enclosures, Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$31.51

Each

QTY:
Each
Add
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Wid...
  • Our Part #: 884SCNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 884SCNK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($18.28) ·
884SCNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.28

Each

QTY:
Each
Add
8X4X8 Screw Cover Type 1 Ul Listed Steel Knockouts Ansi 61 Gray Cover With Teard...
  • Our Part #: 884SC1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 884-SC1
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($57.60) ·
884SC1 - Milbank

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$57.60

Each

QTY:
Each
Add
GLV SC ENC W/ KO 8X8X4
  • MFR Part #: 884 SCGV
  • GTIN: 00782051001709
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 884SC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-884SBGK Austin Electrical Enclosures 00707353028384
884 SC Eaton B-Line 00782051222807
884SC Eaton B-Line 00078205122285
884SCPKO E-Box 00806101004455
CSKO884 Hammond Manufacturing 00623980360621
884-SC1 Milbank 00784572109384
ASE8X8X4 nVent-Thermal Management 00783510430405
884SC Unity Manufacturing 00761515222805
SC080804 Wiegmann 00786725312900
884SCE Wire Guard n/a

* All prices subject to change.

Begin Live Chat