884SC - 8X8X4 SC Junction Box

Unity

  • $52.43 (Each)
  • $52.43 (Each)

  • $629.16 (Per 12)

In-Stock: 423 available at other locations ( find a store with stock)
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
884SC
Manufacturer
Unity
Manufacturer's Part Number
884SC
Description
8X8X4 SC Junction Box
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 In Overall Width, 8 In Overall Length, 8 In Overall Height, 4 Knockouts, 4 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
761515222805 / 00761515222805
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.43 (Each)
Standard Packaging
$629.16 (Per 12)
Stock Availability
League City
0 (Find nearest stock)
Deer Park
0
All Stores
423
Resources
Images
 
 
884SC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw On
Material
Low Carbon Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
8 in
Descriptions
Description
8X8X4 SC JUNCTION BOX
Long Description
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 in Overall Width, 8 in Overall Length, 8 in Overall Height, 4 Knockouts, 4 lb
Product Type
Type 1 Screw Cover Enclosure
Short Description
Type 1 Screw On Enclosure, 8 x 4 x 8 in, Powder Coated, No KO
Special Features
Designed For Use as Junction and Pull Boxes;Stock Inventory Sizes From 4 x 46 x 4 to 48 x 48 x 18
Additional Information
Enclosure Type
Nema 1
Finish/Coating
Powder Coated
Knockouts
Yes
Made In USA
yes
Number Of Knockouts
4
Overall Height
8 in
Overall Width
4 in
Standards Met
UL 50 Listed;UL 50E Listed;cULus Listed;RoHS Compliant
Manufacturer Information
Brand
Unity
Manufacturers Part Number
884SC
GTIN
00761515222805
UPC
761515222805
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight
4 lb
Weight per each
4
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 884SC.
Jump To:

Similar Items

Similar items are close alternatives to 884SC, though they may not be 100% alike.

Cross Referenced

These items are similar to 884SC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-884SBGK Austin Electrical Enclosures 00707353028384
884 SC Eaton B-Line 00782051222807
884SC Eaton B-Line 00078205122285
884SCPKO E-Box 00806101004455
CSKO884 Hammond Manufacturing 00623980360621
884-SC1 Milbank 00784572109384
ASE8X8X4 nVent-Thermal Management 00783510430405
884SC Unity Manufacturing 00761515222805
SC080804 Wiegmann 00786725312900
884SCE Wire Guard n/a

* All prices subject to change.

Begin Live Chat