66HSC - Wway 6X6 HS Conn

Eaton

  • $16.62 (Each)
  • $16.62 (Each)

In-Stock: 4 available locally (Pryor, OK) (change location)
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
66HSC
Manufacturer
Eaton
Manufacturer's Part Number
66HSC
Description
Wway 6X6 HS Conn
Eaton B-Line Series Wireway Connector, Connector Style, Wireway Connector, Nema 1, Galvanized Steel, 6" X 6"
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051478464 / 00782051478464
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.62 (Each)
Stock Availability
Pryor
4 (Check another store)
Tulsa
1
All Stores
160
Resources
Images
 
 
66HSC - Small Image
 
66HSC - Large Image
Attachments
 
 
66HSC - Specification Sheet
Other Links
 
 
66HSC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
HINGED
Material
Steel
Material, Color, and Finish
Finish
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Dimensions and Weight
Height
6.00 In
Width
6.00 In
Descriptions
Product Type
Hinge Screw CVR Wireway, Connector HS 6X6
extra long description
B-LINE 66 HSC HINGE SCREW CVR WIREW
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY 6X6 HS CONN
Long Description
Eaton B-Line series wireway connector, Connector style, Wireway connector, NEMA 1, Galvanized steel, 6" X 6"
Additional Information
dimensions
6.0000 IN X 5.9000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
66HSC
Brand
Eaton
GTIN
00782051478464
UPC
782051478464
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway connector
Packaging
Weight per each
0.63
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Critical PowerInd Facilit
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 66HSC.
Jump To:

Similar Items

Similar items are close alternatives to 66HSC, though they may not be 100% alike.

Universal U-Connector For Layin Wireway, Fits 6.00X6.00, Gray, Mild Steel
  • Our Part #: F66GUC
  • Pryor Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F66GUC
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 16 ($258.72) ·
F66GUC - Hoffman Enclosures, Inc.

Pryor Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.17

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 66HSC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
66 HSC Eaton B-Line 00782051478464
66HSC Eaton B-Line 00078205147844
6-UCP E-Box 00806101024675
CWJO6 Hammond Manufacturing 00623980262956
66GC Milbank 00784572108370
F66GUC nVent-Thermal Management 00783510524302
C0606 Wiegmann 00786725392254

* All prices subject to change.

Begin Live Chat