38ALLTHREAD - BLTF 3/8X120" ZN PLT All Thread Rod

Eaton

  • $17.70 (Per 10 Feet)
  • $1.77 (Per Foot)

  • $17.70 (Per 10 Feet)

  • $177.00 (Per 100 Feet)

In-Stock: 810 available locally (San Marcos, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38ALLTHREAD
Manufacturer
Eaton
Manufacturer's Part Number
ATR, 3/8X120 ZN
Description
BLTF 3/8X120" ZN PLT All Thread Rod
Thread Rod, Zinc Plated, 120 In Length, 3/8 In Size, Uncr Connection, 3/8 In - 16 Tpi Connection Size, 730 LB Capacity, 29 LB
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Thread Rods
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011690359 / 00781011690359
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$1.77 (Per Foot)
Carton
$17.70 (Per 10 Feet)
Stock Availability
San Marcos
810 Feet (Check another store)
Austin RDC
13,870 Feet
All Stores
269,640 Feet
Resources
Attachments
 
 
38ALLTHREAD - Specification Sheet
Other Links
 
 
38ALLTHREAD - Other
Images
 
 
38ALLTHREAD - Small Image
 
38ALLTHREAD - Large Image
 
38ALLTHREAD - Large Image
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
Stainless Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
120 in;10 ft
Size
3/8 in
Descriptions
Description
BLTF 3/8X120" ZN PLT ALL THREAD ROD
Extra Long Description
BLN ATR, 3/8X120 ZN ALL THREADED RO
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Long Description
Thread Rod, Zinc Plated, 120 in Length, 3/8 in Size, UNCR Connection, 3/8 in - 16 TPI Connection Size, 730 lb Capacity, 29 lb
Product Type
Thread Rod
Short Description
3/8" Thread Rod, Zinc Plated
Special Features
Safety Factor of 5 on Recommended Load
Additional Information
Connection Size
3/8 in - 16 TPI
Connection Type
UNCR
Dimensions
X X 120.0000 IN
Made In USA
yes
Package Quantity
10 CT;250 PK
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ATR 3/8-16 ZN 120
Sub Brand
Bolted Framing
GTIN
00781011690359
UPC
781011690359
Taxonomies, Classifications, and Categories
Category Description
THREAD RODS
Type
All threaded rod
Availability
Minimum Qty
10
Status
Inactive
Packaging
Weight
29 lb;13.15 kg
Weight per foot
0.29
Carton
10
Uses, Certifications, and Standards
Application
Strut Fittings
Capacity
730 lb;3.24 kN
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 269,640 Feet

Location search:
These alternate items can be purchased instead of 38ALLTHREAD.
Jump To:

Similar Items

Similar items are close alternatives to 38ALLTHREAD, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat