2424812 - Encl 24X24X8 N12 1DR WM CH

Eaton

  • $938.14 (Each)
  • $938.14 (Each)

In-Stock: 3 available locally (Lubbock, TX) (change location)
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
2424812
Manufacturer
Eaton
Manufacturer's Part Number
24248-12
Description
Encl 24X24X8 N12 1DR WM CH
Eaton B-Line Series Wall Mounted Panel Enclosure, 24" Height, 8" Length, 24" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051801507 / 00782051801507
Weight per unit
45.335 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$938.14 (Each)
Stock Availability
Lubbock
3 (Check another store)
All Stores
44
Resources
Images
 
 
2424812 - Small Image
 
2424812 - Large Image
Attachments
 
 
2424812 - Specification Sheet
Other Links
 
 
2424812 - Other
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
Gray
Dimensions and Weight
Size
24.00 In Width X 8.00 In Depth X 24.00 In Height
Descriptions
Description
ENCL 24X24X8 N12 1DR WM CH
Product Type
Type 12 SGL-Door Enc, 24X24X8
extra long description
B-LINE 24248-12 TYPE 12 SGL-DOOR EN
Features
Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.
Long Description
Eaton B-Line series wall mounted panel enclosure, 24" height, 8" length, 24" width, NEMA 12, Hinged cover, 12 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Special Features
Plated door clamps
Additional Information
dimensions
8.0000 IN X 24.0000 IN X 24.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
24248-12
GTIN
00782051801507
UPC
782051801507
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 12 panel enclosures
Packaging
Weight per each
45.335
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsDatacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Critical PowerOther IT and Datacom - IT and Datacomm - OtherUtility - Substations, Uti
Mounting
EXTERNAL FEET, WALL
standard
NEMA,UL 508A,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2424812.
Jump To:

Similar Items

Similar items are close alternatives to 2424812, though they may not be 100% alike.

Wall-Mount Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, White (Inside...
  • Our Part #: A242408LP
  • Lubbock Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A242408LP
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($855.31) ·
A242408LP - Hoffman Enclosures, Inc.

Lubbock Availability: Out Of Stock

Total Availability: In Stock

Book Price

$855.31

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 2424812 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-24248N Austin Electrical Enclosures 00707353006368
24248-12 Eaton B-Line 00782051801507
24248N12 E-Box 00806101017158
1418J8 Hammond Manufacturing 00623980366609
M12S-242408 Milbank 00784572115675
A242408LP nVent-Thermal Management 00783510282103
N12242408 Wiegmann 00786725343300

* All prices subject to change.

Begin Live Chat