2020812 - Encl 20X20X8 N12 1-Door WM Encl

Eaton

  • $805.67 (Each)
  • $805.67 (Each)

In-Stock: 10 available locally (Amarillo, TX) (change location)
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
2020812
Manufacturer
Eaton
Manufacturer's Part Number
20208-12
Description
Encl 20X20X8 N12 1-Door WM Encl
Single Solid Door Enclosure, Steel, Wall Mount, White (Inside);Ansi 61 Gray (Outside), Polyester Powder Coated;Phosphate Undercoat, 8 In Overall Width, 20 In Overall Length, 20 In Overall Height, 30.03 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051801200 / 00782051801200
Weight per unit
27.706 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$805.67 (Each)
Stock Availability
Amarillo
10 (Check another store)
All Stores
43
Resources
Images
 
 
2020812 - Small Image
 
2020812 - Large Image
 
2020812 - Large Image
Specifications Sheets
 
 
2020812 - Specification Sheet
Attachments
 
 
2020812 - Specification Sheet
Other Links
 
 
2020812 - Other
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
Steel
Material, Color, and Finish
Color
White (Inside);ANSI 61 Gray (Outside)
Dimensions and Weight
Overall Length
20 in;508 mm
Size
20.00 In Width X 8.00 In Depth X 20.00 In Height
Descriptions
Description
ENCL 20X20X8 N12 1-DOOR WM ENCL
extra long description
B-LINE 20208-12 TYPE 12 SGL-DOOR EN
Features
Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.
Product Type
Single Solid Door Enclosure
Long Description
Single Solid Door Enclosure, Steel, Wall Mount, White (Inside);ANSI 61 Gray (Outside), Polyester Powder Coated;Phosphate Undercoat, 8 in Overall Width, 20 in Overall Length, 20 in Overall Height, 30.03 lb
Short Description
NM12 Single Solid Door Enclosure, Steel, White (Inside);Ansi 61 Gray (Outside)
Special Features
Plated door clamps
Additional Information
Enclosure Type
NEMA 12/13
Mounting Type
Wall Mount
Finish/Coating
Polyester Powder Coated;Phosphate Undercoat
ip rating
IP65
Overall Width
8 in;203 mm
Overall Height
20 in;508 mm
Standards Met
UL 508 Listed;CSA C22.2 NO.94 Certified
Made in USA
yes
dimensions
8.0000 IN X 20.0000 IN X 20.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
20208-12
GTIN
00782051801200
UPC
782051801200
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 12 panel enclosures
Packaging
Weight
30.03 lb
Weight per each
27.706
Carton
1
Uses, Certifications, and Standards
Application
Houses Electrical Controls and Instruments;Protects against Circulating Dust Falling Dirt and Dripping Non-Corrosive Liquids
Mounting
EXTERNAL FEET, WALL
standard
UL 508A,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 43

Location search:
These alternate items can be purchased instead of 2020812.
Jump To:

Similar Items

Similar items are close alternatives to 2020812, though they may not be 100% alike.

Wall-Mount Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, White (Inside...
  • Our Part #: A202008LP
  • Amarillo Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A202008LP
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($739.39) ·
A202008LP - Hoffman Enclosures, Inc.

Amarillo Availability: Out Of Stock

Total Availability: In Stock

Book Price

$739.39

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 2020812 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-20208N Austin Electrical Enclosures 00707353006290
20208-12 Eaton B-Line 00782051801200
20208N12 E-Box 00806101017110
1418D8 Hammond Manufacturing 00623980365008
M12S-202008 Milbank 00784572115521
A202008LP nVent-Thermal Management 00783510281700
N12202008 Wiegmann 00786725343102

* All prices subject to change.

Begin Live Chat