18186SCNK - Encl NMA1 SC Encl

Eaton

  • $71.75 (Each)
  • $71.75 (Each)

In-Stock: 3 available locally (Bossier City, LA) ( change location)
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
18186SCNK
Manufacturer
Eaton
Manufacturer's Part Number
18186 SC NK
Description
Encl NMA1 SC Encl
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051230314 / 00782051230314
Weight per unit
18.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.75 (Each)
Stock Availability
Bossier City
3 (Check another store)
All Stores
272
Resources
Attachments
 
 
18186SCNK - Specification Sheet
Images
 
 
18186SCNK - Small Image
 
18186SCNK - Large Image
 
18186SCNK - Large Image
Other Links
 
 
18186SCNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
18 in;457 mm
Size
18.00 In Width X 6.00 In Depth X 18.00 In Height
Descriptions
Description
ENCL NMA1 SC ENCL
Extra Long Description
BLN 18186 SC NK SC ENC W/O KO 18X18
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 in Overall Width, 18 in Overall Length, 18 in Overall Height
Product Type
Type 1 Screw Cover Enclosure
Short Description
Type 1 Screw On Enclosure, 18 x 6 x 18 in, Powder Coated, No KO
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
Additional Information
Dimensions
6.0000 IN X 18.0000 IN X 18.0000 IN
Enclosure Type
Nema 1
Finish/Coating
Painted
Ip Rating
IP30
Mounting Type
Wall Mount
Overall Height
18 in;457 mm
Overall Width
6 in;152 mm
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
18186 SC NK
GTIN
00782051230314
UPC
782051230314
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
18.33
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
Nema Rating
1
Standard
CSA C22.2.,NEMA,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 18186SCNK.
Jump To:

Similar Items

Similar items are close alternatives to 18186SCNK, though they may not be 100% alike.

Cross Referenced

These items are similar to 18186SCNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-18186SBG Austin Electrical Enclosures 00707353011546
18186SCNK Eaton B-Line 00782051230314
18186SCP E-Box 00806101003878
CS18186 Hammond Manufacturing 00623980360331
18186-SC1-NK Milbank 00784572103108
ASE18X18X6NK nVent-Thermal Management 00783510435608
18186SCNK Unity Manufacturing 00761515230305
SC181806NK Wiegmann 00786725315017
18186NKE Wire Guard n/a

* All prices subject to change.

Begin Live Chat