101048GNK - Wway STR Sect Wo/Ko

Eaton

  • $286.20 (Each)
  • $286.20 (Each)

In-Stock: 2 available locally (El Paso, TX) (change location)
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
101048GNK
Manufacturer
Eaton
Manufacturer's Part Number
101048 G NK
Description
Wway STR Sect Wo/Ko
Eaton B-Line Series Wireway, 10" Height, 48" Length, 10" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131710 - Wireway
UPC/GTIN
782051224542 / 00782051224542
Weight per unit
33.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$286.20 (Each)
Stock Availability
El Paso
2 (Check another store)
All Stores
8
Resources
Images
 
 
101048GNK - Small Image
 
101048GNK - Large Image
Attachments
 
 
101048GNK - Specification Sheet
Other Links
 
 
101048GNK - Other
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
WWAY STR SECT WO/KO
Product Type
4800 SC Straight Section W/O Ko
extra long description
B-LINE 101048 G NK 4800 SC STRAIGHT
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway, 10" height, 48" length, 10" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 14 gauge
Manufacturer Information
Manufacturers Part Number
101048 G NK
Brand
Eaton
GTIN
00782051224542
UPC
782051224542
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Packaging
Weight per each
33.58
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater El Paso Area

Location Stock Available
El Paso
2 View Store

A-L

Location Stock Available
Conway
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 101048GNK.
Jump To:

Similar Items

Similar items are close alternatives to 101048GNK, though they may not be 100% alike.

4800 GLV SC STRAIGHT SECTION W/O KO
  • MFR Part #: 101048 GGV NK
  • GTIN: 00782051007336
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 101048GNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-101048SWG Austin Electrical Enclosures 00707353023563
101048 G NK Eaton B-Line 00782051224542
101048G NK Eaton B-Line 00078205122452
4-1010SWP E-Box 00806101011262
CWSC1048NK Hammond Manufacturing 00623980017228
101048-GSC1-NK Milbank 00784572100251
F1010T148GVP nVent-Thermal Management 00783510363598
101048GFLNK Unity Manufacturing 00761515161708
S101048NK Wiegmann 00786725359851
1048NKSCG Wire Guard n/a

* All prices subject to change.

Begin Live Chat